Shop All Dock Wheel Chocks
Zoro Select
Wheel Chock, Rubber, W 11-1/8 In, H 13-3/4
Mfr # 19P550
Zoro # G6128945
original price:
$80.69
4% off
new price: $76.69
/ea
Free Shipping & Returns
$76.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Wheel Chock Application General Purpose
- Material Laminated Rubber
- Wheel Chock Style Single
- Width 11 1/8 in
- Height 13 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 19P550
- Zoro # G6128945
- UPC # 190735398050
- Country of Origin China
- Category Dock Wheel Chocks
Dimensions
Width | 11 1/8 in |
Height | 13 3/4 in |
Depth | 13 3/4 in |
Details
Primary Wheel Chock Application | General Purpose |
Material | Laminated Rubber |
Wheel Chock Style | Single |
Wheel Chock Material | Laminated Rubber |
Wheel Chock Surface Tread | Smooth |
Wheel Chock Base Tread | Smooth |
Max. Vehicle Weight | Not Rated |
Color | Black |
Standards | OSHA 1910.178k |
Item | Wheel Chock |
Includes | Steel Hook Loop |
Description
Primary Wheel Chock Application General Purpose, Width 11 1/8 in, Height 13 3/4 in, Depth 13 3/4 in, Laminated Rubber, Wheel Chock Surface Tread Smooth, Wheel Chock Style Single, Max. Vehicle Weight Not Rated, Wheel Chock, Black, Includes Steel Hook Loop, Wheel Chock Base Tread Smooth
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION POWER EQUIPMENT Snatch Block Rated, 10K, 12K, 15K lb (C11003)
- RICHELIEU HARDWARE Ball Furniture Caster, Swivel Without Brake, with Threaded Stem, Polished Chrome (6704140)
- TYTAN Twine Baler Yellow 20 000Ft (PBT20110TYNBC/P)
- FAIRBANKS Semi-Steel Wheels, 8"x2" (108-SRA)
- ZORO SELECT Wheel Chock, Molded Rbr w/Stl Grab, Black (22XW82)
- ZORO SELECT Wheel Chock, Alum, W 7 In, H 8 In (19P544)
- ZORO SELECT Wheel Chock, Steel, W 6 In, H 9 In (19P547)
- ZORO SELECT Wheel Chock, Rubber, W 9-1/4 In, H 6 In (19P541)
- ZORO SELECT Wheel Chock, Steel, W 7-5/8 In, H 9 In (19P548)
- ZORO SELECT Wheel Chock, 4 In W x 3 In H, Black (1GUK4)
- GLOBAL INDUSTRIAL Wheel & Tire Chock, Rubber, 10-1/2L x 4-1/2W x 7H (241741)
- Zoro Select Dock Wheel Chocks