Shop All Dock Wheel Chocks
Zoro Select
Wheel Chock, Molded Rubber, Black
Mfr # 22XW83
Zoro # G8552257
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Wheel Chock Application General Purpose
- Wheel Chock Style Single
- Material Rubber
- Width 4 1/2 in
- Height 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 22XW83
- Zoro # G8552257
- UPC # 190735429952
- Country of Origin China
- Category Dock Wheel Chocks
Dimensions
Width | 4 1/2 in |
Height | 7 in |
Depth | 10 1/2 in |
Details
Primary Wheel Chock Application | General Purpose |
Wheel Chock Style | Single |
Material | Rubber |
Wheel Chock Material | Rubber |
Wheel Chock Surface Tread | Smooth |
Wheel Chock Base Tread | Grooved |
Max. Vehicle Weight | Not Rated |
Color | Black |
Item | Wheel Chock |
Surface | Smooth |
Includes | Carrying Handle, Grip Bottom |
Description
Primary Wheel Chock Application General Purpose, Width 4 1/2 in, Height 7 in, Depth 10 1/2 in, Rubber, Wheel Chock Surface Tread Smooth, Wheel Chock Style Single, Max. Vehicle Weight Not Rated, Wheel Chock, Black, Includes Carrying Handle, Grip Bottom, Wheel Chock Base Tread Grooved
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL GANTRY CRANE FESTOON SYSTEM 22 FT WIRE (FES-KIT)
- ZORO SELECT Rigid Plate Caster, Polye, 5 in., 350 lb. (1UKA7)
- VESTIL Fork Extension, Standard, 66 L x 4" W, PR (FE-4-66)
- WAUSAU TILE Planter, Round, 36in.Lx36in.Wx26in.H (TF4095W22)
- ZORO SELECT Wheel Chock.Alum, W 7 In, H 8 In (19P542)
- ZORO SELECT Wheel Chock, 9 In Width (2W874)
- ZORO SELECT Wheel Chock, 7 1/4 In W x 9 3/8 InH, Black (1GUL2)
- ZORO SELECT Speed Bump, 36in.W, 2in.H, 120in.L, Rubber (29NH27)
- ZORO SELECT Wheel Chock, 6 In W x 3 1/4 In H, Black (1GUK5)
- ZORO SELECT Rail Car Wheel Chock, Steel, Yellow (22XW93)
- US CARGO CONTROL 9-1/4" Rubber Double-Sided Wheel Chock with Eye Bolt (WC975)
- Zoro Select Dock Wheel Chocks