Shop All Dock Wheel Chocks
Zoro Select
Wheel Chock, Molded Rbr w/Stl Grab, Orange
Mfr # 22XW89
Zoro # G8674547
product price: $23.29
/ea
$23.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Wheel Chock Application General Purpose
- Wheel Chock Style Single
- Material Rubber
- Width 8 in
- Height 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 22XW89
- Zoro # G8674547
- UPC # 190735430019
- Country of Origin China
- Category Dock Wheel Chocks
Dimensions
Width | 8 in |
Height | 6 in |
Depth | 10 in |
Details
Primary Wheel Chock Application | General Purpose |
Wheel Chock Style | Single |
Material | Rubber |
Wheel Chock Material | Rubber |
Wheel Chock Surface Tread | Grooved |
Max. Vehicle Weight | Not Rated |
Color | Orange |
Item | Wheel Chock |
Includes | Carrying Handle |
Surface | Grooved |
Description
Primary Wheel Chock Application General Purpose, Width 8 in, Height 6 in, Depth 10 in, Rubber, Wheel Chock Surface Tread Grooved, Wheel Chock Style Single, Max. Vehicle Weight Not Rated, Wheel Chock, Orange, Includes Carrying Handle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURABLE CORP 4.5" X 12" X 24" Loading Dock Bumper (B4512-24)
- CASTERHQ Heavy Duty Casters, 6"x2" Casters W/ Red Polyur, PK4 (HD6660-01-PCI-TLB-V-SO4-S7)
- ROYAL BASKET TRUCKS Caster, 3 In. Polyolefin (G03-BKX-CSX-XON)
- BULK-STRAP Bulk Webbing, 102 ft x 2 In, 900 lb (P02102BL)
- ZORO SELECT Parking Curb, 72 In, Yellow, Polyethylene (1790Y)
- ZORO SELECT Rebar Spikes, 14in.L, 1-1/4in.W, 1-1/4in.H (29NH39)
- ZORO SELECT Lag Bolts, Silver, 6" L, PK4 (GNR91500-4)
- ZORO SELECT Parking Curb, 6in.W, 4in.H, 22in.L, Rubber (29NH30)
- ZORO SELECT Wheel Chock, 7 In W, Silver (5A347)
- ZORO SELECT Speed Hump, 19-1/2 x 2-1/4 x 35-1/2 In (8RX45)
- ZORO SELECT Wheel Chock, 4 In W x 3 In H, Black (1GUK4)
- Zoro Select Dock Wheel Chocks