Shop All Dock Wheel Chocks
Zoro Select
Wheel Chock, Molded Rbr w/Stl Grab, Black
Mfr # 22XW82
Zoro # G5483344
product price: $18.39
/ea
$18.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Wheel Chock Application General Purpose
- Material Rubber
- Wheel Chock Style Single
- Width 8 in
- Height 5 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 22XW82
- Zoro # G5483344
- UPC # 190735429945
- Country of Origin China
- Category Dock Wheel Chocks
Dimensions
Width | 8 in |
Height | 5 1/2 in |
Depth | 9 in |
Details
Primary Wheel Chock Application | General Purpose |
Material | Rubber |
Wheel Chock Style | Single |
Wheel Chock Material | Rubber |
Wheel Chock Surface Tread | Grooved |
Wheel Chock Base Tread | Smooth |
Max. Vehicle Weight | Not Rated |
Color | Black |
Includes | Steel Eyebolt |
Item | Wheel Chock |
Surface | Raised |
Description
Primary Wheel Chock Application General Purpose, Width 8 in, Height 5 1/2 in, Depth 9 in, Rubber, Wheel Chock Surface Tread Grooved, Wheel Chock Style Single, Max. Vehicle Weight Not Rated, Wheel Chock, Black, Includes Steel Eyebolt, Wheel Chock Base Tread Smooth
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KELLEY Holdown Release Chains/Cables, Pull Chai (032-112)
- COTTERMAN 130 in H Steel Rolling Ladder, 10 Steps, 450 lb Load Capacity (1510R2632A6E30B4W4C2P6)
- COTTERMAN 130 in H Steel Rolling Ladder, 10 Steps, 450 lb Load Capacity (1010R2632A3E30B4C1P6)
- DAYTON Cable, 5/32 in., 50 ft., 7 x 19, Steel (33RH71)
- ZORO SELECT Rebar Spikes, 14in.L, 1-1/4in.W, 1-1/4in.H (29NH39)
- ZORO SELECT Wheel Chock, 10 In W x 6 In H (1GUK3)
- ZORO SELECT Rumble Strip, 6 ft, Red (8003708110)
- ZORO SELECT Rail Car Wheel Chocks and Flag (22XW92)
- ZORO SELECT Wheel Chock, Molded Rbr w/Stl Grab, Black (22XW84)
- ZORO SELECT Wheel Chock, Molded Rbr w/Stl Grab, Black (22XW73)
- DURABLE Durable Wheel Chock Hanger WC-Hanger 14"W x 5"D x 3"H (WCHANGERBK)
- Zoro Select Dock Wheel Chocks