Shop All Dock Wheel Chocks
Zoro Select
Wheel Chock, Molded Rbr w/Stl Grab, Black
Mfr # 22XW81
Zoro # G5519473
product price: $23.19
/ea
$23.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Wheel Chock Application General Purpose
- Material Rubber
- Wheel Chock Style Single
- Width 8 in
- Height 5 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 22XW81
- Zoro # G5519473
- UPC # 190735429938
- Country of Origin China
- Category Dock Wheel Chocks
Dimensions
Width | 8 in |
Height | 5 1/2 in |
Depth | 9 in |
Details
Primary Wheel Chock Application | General Purpose |
Material | Rubber |
Wheel Chock Style | Single |
Wheel Chock Material | Rubber |
Wheel Chock Surface Tread | Grooved |
Max. Vehicle Weight | Not Rated |
Color | Black |
Surface | Grooved |
Item | Wheel Chock |
Includes | Steel Eyebolt |
Description
Primary Wheel Chock Application General Purpose, Width 8 in, Height 5 1/2 in, Depth 9 in, Rubber, Wheel Chock Surface Tread Grooved, Wheel Chock Style Single, Max. Vehicle Weight Not Rated, Wheel Chock, Black, Includes Steel Eyebolt
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 8 ft Fiberglass Stepladder, 500 lb Capacity (DXL3810-08)
- DAYTON Lever Assembly (GGS_52600)
- ZORO SELECT Rigid Plate Caster, Solid Rbbr, 5", 400 lb. (B-POEV 126KA-12-SB)
- KNUFFI Corner Guard, Rounded, Black/Yellow (60-6910)
- ZORO SELECT Wheel Chock, Molded Rbr w/Stl Grab, Black (22XW72)
- ZORO SELECT Wheel Chock, Molded Rbr w/Stl Grab, Orange (22XW89)
- ZORO SELECT Wheel Chock Chain and Anchor (5A348)
- ZORO SELECT Rail Car Wheel Chock, Steel, Yellow (22XW91)
- ZORO SELECT Wheel Chock, 10 In W x 4 In H, Black (1GUK7)
- ZORO SELECT Wheel Chock, Steel, W 7-5/8 In, H 9 In (19P548)
- VESTIL Aluminum Wheel Chock, 10 x 7 x 8 (EALUM-7)
- Zoro Select Dock Wheel Chocks