Shop All Dock Wheel Chocks
Zoro Select
Wheel Chock, Molded Rbr w/Stl Grab, Black
Mfr # 22XW74
Zoro # G5309753
product price: $20.49
/ea
$20.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Wheel Chock Application General Purpose
- Wheel Chock Style Single
- Material Rubber
- Width 8 in
- Height 5 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 22XW74
- Zoro # G5309753
- UPC # 190735429860
- Country of Origin China
- Category Dock Wheel Chocks
Dimensions
Width | 8 in |
Height | 5 1/2 in |
Depth | 9 1/2 in |
Details
Primary Wheel Chock Application | General Purpose |
Wheel Chock Style | Single |
Material | Rubber |
Wheel Chock Material | Rubber |
Wheel Chock Surface Tread | Grooved |
Max. Vehicle Weight | Not Rated |
Color | Black |
Includes | Carrying Handle |
Item | Wheel Chock |
Surface | Grooved |
Description
Primary Wheel Chock Application General Purpose, Width 8 in, Height 5 1/2 in, Depth 9 1/2 in, Rubber, Wheel Chock Surface Tread Grooved, Wheel Chock Style Single, Max. Vehicle Weight Not Rated, Wheel Chock, Black, Includes Carrying Handle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALDWELL Pipe Carrier, Tea Cup, Cap13Tons, Dia2.75" (PC-1)
- ROYAL BASKET TRUCKS Repl Bag, 35 gal., Red Mesh (R35-RRX-LMN)
- PAKE HANDLING TOOLS Steerable Skates Kits, Machinery Moving Dolly, 88,000 lb. Cap (PAKSS03)
- ZORO SELECT Anchor Ring, Recessed (B801A)
- ZORO SELECT Rumble Strip, 6 ft, Red (8003708110)
- ZORO SELECT Lag Bolts, Silver, 6" L, PK4 (GNR91500-4)
- ZORO SELECT Wheel Chock, 15 In W x 11 In H, Yellow (1GUL5)
- ZORO SELECT Parking Curb, 72 In, Gray, Polyethylene (1790G)
- ZORO SELECT Wheel Chock, 7 In W, Silver (5A347)
- ZORO SELECT Airplane Chock, 5 1/8 In Depth (3W666)
- ACCUFORM RAIL CAR CHOCKS OPTION DOUBLECHOCK, FWC302 (FWC302)
- Zoro Select Dock Wheel Chocks