Shop All Dock Wheel Chocks
Zoro Select
Wheel Chock, Molded Rbr w/Stl Grab, Black
Mfr # 22XW73
Zoro # G5309744
product price: $23.89
/ea
$23.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Wheel Chock Application General Purpose
- Material Rubber
- Wheel Chock Style Single
- Width 8 in
- Height 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 22XW73
- Zoro # G5309744
- UPC # 190735429853
- Country of Origin China
- Category Dock Wheel Chocks
Dimensions
Width | 8 in |
Height | 5 in |
Depth | 10 in |
Details
Primary Wheel Chock Application | General Purpose |
Material | Rubber |
Wheel Chock Style | Single |
Wheel Chock Material | Rubber |
Wheel Chock Surface Tread | Grooved |
Max. Vehicle Weight | Not Rated |
Color | Black |
Surface | Grooved |
Includes | Carrying Handle |
Item | Wheel Chock |
Description
Primary Wheel Chock Application General Purpose, Width 8 in, Height 5 in, Depth 10 in, Rubber, Wheel Chock Surface Tread Grooved, Wheel Chock Style Single, Max. Vehicle Weight Not Rated, Wheel Chock, Black, Includes Carrying Handle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS 1/0 Straight Link Coil Chain, Zinc Plated, 100' per Carton (T0331024)
- WERNER 10 ft Fiberglass Twin Platform Stepladder, 300 lb Capacity (PT7408)
- CHASE Swinging Door, 7 x 3ft, White, Polyethylene, Standards: USDA (3684RXHDWHI)
- LITTLE GIANT Swivel Caster Phenolic, 8 in. (8231-SR)
- ZORO SELECT Wheel Chock, Molded Rbr w/Stl Grab, Black (22XW74)
- ZORO SELECT Rebar Spikes, Gray, 14" L, PK4 (GNR91400-4)
- ZORO SELECT Speed Bump Female End Cap, Black/Yellow (GNRS3502BL)
- ZORO SELECT Speed Bump Endcap, For 49ZZ33, 49ZZ32 (GNRS2699BL)
- ZORO SELECT Parking Curb, 72 x 4 x 8 In, Black/Yellow (1790BLKX)
- ZORO SELECT Wheel Chock, 15 In W x 11 In H, Yellow (1GUL5)
- CHECKERS All-Terrain Wheel Chock with Aluminum Cleat, 28-38 in Tires (AT3512-FBAC-Y)
- Zoro Select Dock Wheel Chocks