Shop All Dock Wheel Chocks
Zoro Select
Wheel Chock Kit, Mlded Rbr w/Stl Grab, Blk
Mfr # 22XW80
Zoro # G5533613
product price: $89.39
/ea
Free Shipping & Returns
$89.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Wheel Chock Application General Purpose
- Wheel Chock Style Double
- Material Rubber
- Width 8 in
- Height 5 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 22XW80
- Zoro # G5533613
- UPC # 190735429921
- Country of Origin China
- Category Dock Wheel Chocks
Dimensions
Width | 8 in |
Height | 5 1/2 in |
Depth | 10 in |
Details
Primary Wheel Chock Application | General Purpose |
Wheel Chock Style | Double |
Material | Rubber |
Wheel Chock Material | Rubber |
Wheel Chock Surface Tread | Smooth |
Max. Vehicle Weight | Not Rated |
Color | Black |
Includes | Mfr. No. 22XW75, 22XW77, 22XW78, 22XW79 |
Item | Wheel Chock Kit |
Surface | Smooth |
Description
Primary Wheel Chock Application General Purpose, Width 8 in, Height 5 1/2 in, Depth 10 in, Rubber, Wheel Chock Surface Tread Smooth, Wheel Chock Style Double, Max. Vehicle Weight Not Rated, Wheel Chock Kit, Black, Includes Mfr. No. 22XW75, 22XW77, 22XW78, 22XW79
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-SERIES Folding Platform Truck 660 lbs Capacity (FPT660)
- DAYTON Chain, 2/0 Size, 50 ft., 545 lb. (1DKC5)
- SERCO Lip Extension Chains And Cables, Chain L (586-1921)
- ZORO SELECT Wire Cart, 4 Shelf, Zinc, 60x24x67 In. (3TPC7)
- ZORO SELECT Rebar Spikes, Gray, 14" L, PK2 (GNR91400-2)
- ZORO SELECT Wheel Chock, Molded Rbr w/Stl Grab, Black (22XW74)
- ZORO SELECT Laminated Rubber Wheel Chock in Black (3KR79)
- ZORO SELECT Parking Curb, 72 In, Gray, Polyethylene (1790G)
- ZORO SELECT Wheel Chock, Rubber, W 6-1/2 In, H 4-1/2 In (19P546)
- ZORO SELECT Wheel Chock, Steel, W 7-5/8 In, H 9 In (19P548)
- ZORO SELECT Chock, Wheel, W8 In, Molded Urethane (4W941)
- Zoro Select Dock Wheel Chocks