Shop All Dock Wheel Chocks
Zoro Select
Wheel Chock, Heavy-Duty Steel, Yellow
Mfr # 22XW76
Zoro # G7469795
original price:
$52.74
12% off
$45.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Wheel Chock Application General Purpose
- Material Steel
- Wheel Chock Style Single
- Width 8 1/2 in
- Height 8 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 22XW76
- Zoro # G7469795
- UPC # 190735429884
- Country of Origin China
- Category Dock Wheel Chocks
Dimensions
Width | 8 1/2 in |
Height | 8 1/4 in |
Depth | 7 in |
Details
Primary Wheel Chock Application | General Purpose |
Material | Steel |
Wheel Chock Style | Single |
Wheel Chock Material | Steel |
Wheel Chock Surface Tread | Grooved |
Wheel Chock Base Tread | Smooth |
Max. Vehicle Weight | Not Rated |
Color | Yellow |
Surface | Raised |
Item | Wheel Chock |
Description
Primary Wheel Chock Application General Purpose, Width 8 1/2 in, Height 8 1/4 in, Depth 7 in, Steel, Wheel Chock Surface Tread Grooved, Wheel Chock Style Single, Max. Vehicle Weight Not Rated, Wheel Chock, Yellow, Wheel Chock Base Tread Smooth
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROSBY Self-Lock Hook, Alloy Stl, 1 7/8", 7,040 lb (1004422)
- MAGLINER Gemini XL, w/Puncture Proof Wheels (XLSC)
- VALLEY CRAFT Drum Lifter, Portable, 2000 lb., 55 gal. (F89703)
- CM Hook Safety Latch Kit, for #6-7CM Hooks (45663)
- ZORO SELECT Wheel Chock, Rubber, W 11-1/8 In, H 13-3/4 (19P550)
- ZORO SELECT Speed Hump, 19-1/2 x 2-1/4 x 35-1/2 In (8RX45)
- ZORO SELECT Wheel Chock, 12 In W x 6 In H, Black (1GUK8)
- ZORO SELECT Wheel Chock, Molded Rbr w/Stl Grab, Black (22XW88)
- ZORO SELECT Epoxy Adhesive, F/Rumble Strips (8FGEPXYQTKIT)
- ZORO SELECT Rumble Strip, 6 ft, Yellow (8003708120)
- NMC Wheel Chock, Rubber (WCR2)
- Zoro Select Dock Wheel Chocks