Shop All Dock Wheel Chocks
Zoro Select
Wheel Chock, Alum, W 7 In, H 8 In
Mfr # 19P544
Zoro # G4623823
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Wheel Chock Application General Purpose
- Material Aluminum
- Wheel Chock Style Single
- Width 7 in
- Height 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 19P544
- Zoro # G4623823
- UPC # 190735397992
- Country of Origin China
- Category Dock Wheel Chocks
Dimensions
Width | 7 in |
Height | 8 in |
Depth | 11 5/8 in |
Details
Primary Wheel Chock Application | General Purpose |
Material | Aluminum |
Wheel Chock Style | Single |
Wheel Chock Material | Aluminum |
Wheel Chock Surface Tread | Grooved |
Max. Vehicle Weight | Not Rated |
Color | Silver |
Standards | OSHA 1910.178k |
Surface | Serrated |
Item | Wheel Chock |
Includes | Flag With Sign |
Description
Primary Wheel Chock Application General Purpose, Width 7 in, Height 8 in, Depth 11 5/8 in, Aluminum, Wheel Chock Surface Tread Grooved, Wheel Chock Style Single, Max. Vehicle Weight Not Rated, Wheel Chock, Silver, Includes Flag With Sign
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS 3/8" Grade 70 Transport Chain, Yellow Chromate, 45' per Square Pail (T0510626)
- HAMILTON Metal Wheel, 8X2-1/2 1Rlb (W-825-M-1)
- RUBBERMAID COMMERCIAL Cube Truck, 7/16 cu. yd., 400lb. Cap, Black (FG461200BLA)
- ZORO SELECT Plate Caster, 3" Wheel Dia., 275 lb., Gray (435X79)
- ZORO SELECT Wheel Chock Chain and Anchor (5A348)
- ZORO SELECT Rumble Strip, 6 ft, Yellow (8003708120)
- ZORO SELECT Parking Curb, 72 In, Yellow, Polyethylene (1790Y)
- ZORO SELECT Concrete Installation Kit, F/72 In Stops (CS-33-KIT-3)
- ZORO SELECT Rebar Spikes, Gray, 14" L, PK4 (GNR91400-4)
- ZORO SELECT Wheel Chock, Molded Rbr w/Stl Grab, Black (22XW79)
- VESTIL Laminated, Rubber Wheel Chock, 10x10x5.5 (LWC-14)
- Zoro Select Dock Wheel Chocks