Shop All Dock Wheel Chocks
Zoro Select
Wheel Chock, 8 In, Formed Steel
Mfr # 3KR56
Zoro # G1902311
product price: $38.15
/ea
$38.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Wheel Chock Application General Purpose
- Wheel Chock Style Single
- Material Steel
- Width 8 in
- Height 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3KR56
- Zoro # G1902311
- UPC # 190735478752
- Country of Origin China
- Category Dock Wheel Chocks
Dimensions
Width | 8 in |
Height | 9 in |
Depth | 10 3/4 in |
Details
Primary Wheel Chock Application | General Purpose |
Wheel Chock Style | Single |
Material | Steel |
Wheel Chock Material | Steel |
Wheel Chock Surface Tread | Smooth |
Wheel Chock Base Tread | Serrated |
Max. Vehicle Weight | Not Rated |
Color | Yellow |
Surface | Smooth |
Item | Wheel Chock |
Standards | OSHA 1910.178k |
Includes | Sawtooth Bottom |
Description
Primary Wheel Chock Application General Purpose, Width 8 in, Height 9 in, Depth 10 3/4 in, Steel, Wheel Chock Surface Tread Smooth, Wheel Chock Style Single, Max. Vehicle Weight Not Rated, Wheel Chock, Yellow, Includes Sawtooth Bottom, Wheel Chock Base Tread Serrated
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIL-JAX Diagonal Cross Brace - Hole End - 27 3/4" - 10' L (0010-01-10)
- METALTECH Drywall Cart, Weld Frame, Comm, 3000 lb. (I-BMD3131YGR)
- RUBBERMAID COMMERCIAL Cube Truck, 9/16 cu. yd., 500 lb. Cap, Blue (FG461600DBLUE)
- SERVICE CASTER SCC - 5" Polyolefin Wheel Only w/Ball Bearing - 1/2" Bore - 650 lbs Capacity (SCC-POB520)
- ZORO SELECT Parking Curb, 72 x 4 x 8 In, Black/Yellow (1790BLKX)
- ZORO SELECT Speed Bump, 36in.W, 2in.H, 120in.L, Rubber (29NH28)
- ZORO SELECT Wheel Chock, Molded Rbr w/Stl Grab, Black (22XW77)
- ZORO SELECT Wheel Chock, Alum, W 7 In, H 8 In (19P543)
- ZORO SELECT Wheel Chock, 6 In W x 3 1/4 In H, Black (1GUK5)
- ZORO SELECT Parking Curb, 6in.W, 4in.H, 72in.L, Rubber (29NH31)
- VESTIL Aluminum Wheel Chock, 10 x 7 x 8 (EALUM-7)
- Zoro Select Dock Wheel Chocks