Shop All Dock Wheel Chocks
Zoro Select
Wheel Chock, 8-1/4 In H, Urethane, Orange
Mfr # 6605069
Zoro # G5207307
product price: $68.45
/ea
$68.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Wheel Chock Application General Purpose
- Material Urethane
- Wheel Chock Style Single
- Width 7 5/8 in
- Height 8 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6605069
- Zoro # G5207307
- Country of Origin China
- Category Dock Wheel Chocks
Dimensions
Width | 7 5/8 in |
Height | 8 1/4 in |
Depth | 11 3/4 in |
Max. Tire Diameter | 35 in |
Details
Primary Wheel Chock Application | General Purpose |
Material | Urethane |
Wheel Chock Style | Single |
Wheel Chock Material | Urethane |
Wheel Chock Surface Tread | Grooved |
Wheel Chock Base Tread | Grooved |
Max. Vehicle Weight | 40,000 lb |
Color | Orange |
Item | Wheel Chock |
Description
Primary Wheel Chock Application General Purpose, Width 7 5/8 in, Height 8 1/4 in, Depth 11 3/4 in, Urethane, Wheel Chock Surface Tread Grooved, Wheel Chock Style Single, Max. Vehicle Weight 40,000 lb, Wheel Chock, Orange, Max. Tire Diameter 35 in, Wheel Chock Base Tread Grooved
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLUMBUS MCKINNON. CM ShopAir Chain Hoist, 1,000 Lbs Cap., 10 Ft. Lift, 11 FPM Lift, 29 FPM Lower (2183)
- TRACTEL 7 FT. ALUMINUM TRIPOD, TELESCOPIC, (T3F7)
- DAYTON Cable, 1/8 In, 250Ft, 340Lb, 7x7, Steel (1DLB1)
- NATIONAL HARDWARE Pulley Zinc Plated 1-1/2In (N195-800)
- ZORO SELECT Wheel Chock, Steel, W 6 In, H 9 In (19P547)
- ZORO SELECT Wheel Chock, Molded Rbr w/Stl Grab, Black (22XW84)
- ZORO SELECT Wheel Chock, 9In W x 6 InH, Black (1GUL1)
- ZORO SELECT Wheel Chock, Heavy-Duty Steel, Yellow (22XW76)
- ZORO SELECT Asphalt Installation Kit, F/72In Car Stop (CS-AK-3)
- ZORO SELECT Airplane Chock, 5 1/8 In Depth (3W666)
- ZORO SELECT Parking Curb, 72 x 4 x 8 In, Black/Yellow (1790BLKX)
- Zoro Select Dock Wheel Chocks