Shop All Dock Wheel Chocks
Zoro Select
Wheel Chock, 7 In W, Silver
Mfr # 5A347
Zoro # G2533361
original price:
$96.99
5% off
new price: $91.55
/ea
Free Shipping & Returns
$91.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Wheel Chock Application General Purpose
- Material Aluminum
- Wheel Chock Style Single
- Width 7 in
- Height 8 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5A347
- Zoro # G2533361
- UPC # 190735524251
- Country of Origin China
- Category Dock Wheel Chocks
Dimensions
Width | 7 in |
Height | 8 1/2 in |
Depth | 11 in |
Details
Primary Wheel Chock Application | General Purpose |
Material | Aluminum |
Wheel Chock Style | Single |
Wheel Chock Material | Aluminum |
Wheel Chock Surface Tread | Grooved |
Wheel Chock Base Tread | Grooved |
Max. Vehicle Weight | Not Rated |
Color | Silver |
Item | Wheel Chock |
Surface | Serrated |
Includes | Triple Edged Bottom Grip Ground |
Description
Primary Wheel Chock Application General Purpose, Width 7 in, Height 8 1/2 in, Depth 11 in, Aluminum, Wheel Chock Surface Tread Grooved, Wheel Chock Style Single, Max. Vehicle Weight Not Rated, Wheel Chock, Silver, Includes Triple Edged Bottom Grip Ground, Wheel Chock Base Tread Grooved
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE HAND TRUCKS Convertible Truck, with 10", Pneumtc Tires (DC30080S)
- DAYTON Tow Bar (35W635)
- MACHINING & WELDING BY OLSEN, INC. M&W Pipe Lifting Hook - Sold In Pairs - 8000 Lb. Capacity (11904)
- LIFT-ALL Logistic Ratchet Strap, 20ft x 2In, 1000lb (60810)
- ZORO SELECT Corner Guard (GNRSCG80YB)
- ZORO SELECT Parking Curb, 6in.W, 4in.H, 72in.L, Rubber (29NH31)
- ZORO SELECT Speed Bump Female End Cap, Black/Yellow (GNRS3502BL)
- ZORO SELECT Molded Rubber with Steel Grab Wheel Chock in Black (22XW86)
- ZORO SELECT Wheel Chock, 7 1/4 In W x 9 3/8 InH, Black (1GUL2)
- ZORO SELECT Wheel Chock, Molded Rbr w/Stl Grab, Orange (22XW89)
- VESTIL Single Rail Chock w/Single Rail Chock (SRC/SRC)
- Zoro Select Dock Wheel Chocks