Shop All Dock Wheel Chocks
Zoro Select
Wheel Chock, 7 1/4 In W x 9 3/8 InH, Black
Mfr # 1GUL2
Zoro # G1125677
original price:
$31.26
18% off
new price: $25.55
/ea
$25.55
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Wheel Chock Application General Purpose
- Wheel Chock Style Single
- Material Rubber
- Width 7 1/4 in
- Height 7 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1GUL2
- Zoro # G1125677
- UPC # 190735400906
- Country of Origin China
- Category Dock Wheel Chocks
Dimensions
Width | 7 1/4 in |
Height | 7 5/8 in |
Depth | 9 3/8 in |
Max. Tire Diameter | 30 in |
Details
Primary Wheel Chock Application | General Purpose |
Wheel Chock Style | Single |
Material | Rubber |
Wheel Chock Material | Rubber |
Wheel Chock Surface Tread | Grooved |
Max. Vehicle Weight | Not Rated |
Color | Black |
Standards | OSHA 1910.178k |
Item | Wheel Chock |
Includes | Grab Handle and Hole for Attaching Chain |
Application | Tires up to 30" Dia. |
Surface | Grooved |
Description
Primary Wheel Chock Application General Purpose, Width 7 1/4 in, Height 7 5/8 in, Depth 9 3/8 in, Rubber, Wheel Chock Surface Tread Grooved, Wheel Chock Style Single, Max. Vehicle Weight Not Rated, Wheel Chock, Black, Includes Grab Handle and Hole for Attaching Chain, Max. Tire Diameter 30 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, Rubber, 8 in., 1320 lb. (SE 200/20K-BB0.5)
- ZORO SELECT Anchor Shackle, 6,600 lb, Alloy Steel (55AY20)
- ASHLAND CONVEYOR Ball Transfer, Flange, 1-1/4In Ball Dia (BT FRD 4H 1.25DIA 225 CS/CS)
- LITTLE GIANT Platform Truck, Hardboard, 30x60 (RNH-3060-6PY)
- ZORO SELECT Wheel Chock, Molded Rbr w/Stl Grab, Black (22XW77)
- ZORO SELECT Rumble Strip, 6 ft, Red (8003708110)
- ZORO SELECT Wheel Chock, Molded Rubber, Black (22XW85)
- ZORO SELECT Asphalt Installation Kit, F/Mfr No SBD-72 (SB-36-AK)
- ZORO SELECT Wheel Chock, Steel, W 7-5/8 In, H 9 In (19P548)
- ZORO SELECT Parking Curb, 72 In, Gray, Polyethylene (1790G)
- VESTIL Magnetic Rail Car Wheel Chock, 11" (RC-WC)
- Zoro Select Dock Wheel Chocks