Shop All Dock Wheel Chocks
This Product is Discontinued
Zoro Select
Wheel Chock, 6 In H, Aluminum, Silver (Discontinued)
Mfr # WC6096A
Zoro # G3917462
This Product is Discontinued
Key Features
- Primary Wheel Chock Application Semi-Trailers and Trucks
- Material Aluminum
- Wheel Chock Style Single
- Width 6"
- Height 5-7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # WC6096A
- Zoro # G3917462
- UPC # 724920082211
- Country of Origin China
- Category Dock Wheel Chocks
Dimensions
Width | 6" |
Height | 5-7/8" |
Depth | 8-3/4" |
Details
Primary Wheel Chock Application | Semi-Trailers and Trucks |
Material | Aluminum |
Wheel Chock Style | Single |
Wheel Chock Material | Aluminum |
Wheel Chock Surface Tread | Grooved |
Wheel Chock Base Tread | Grooved |
Max. Vehicle Weight | Not Rated |
Color | Silver |
Item | Wheel Chock |
Application | Chocking Semi-Trailers and Trucks |
Surface | Grooved |
Description
Wheel Chock,6 In H,Aluminum,Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.