Shop All Dock Wheel Chocks
Zoro Select
Wheel Chock, 4 In W x 3 In H, Black
Mfr # 1GUK4
Zoro # G0262735
product price: $8.39
/ea
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Wheel Chock Application General Purpose
- Wheel Chock Style Single
- Material Rubber
- Width 4 in
- Height 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1GUK4
- Zoro # G0262735
- UPC # 190735400838
- Country of Origin China
- Category Dock Wheel Chocks
Dimensions
Width | 4 in |
Height | 3 in |
Depth | 6 3/4 in |
Max. Tire Diameter | 24 in |
Details
Primary Wheel Chock Application | General Purpose |
Wheel Chock Style | Single |
Material | Rubber |
Wheel Chock Material | Rubber |
Wheel Chock Surface Tread | Grooved |
Max. Vehicle Weight | Not Rated |
Color | Black |
Item | Wheel Chock |
Standards | OSHA 1910.178k |
Includes | Hollow Center |
Surface | Grooved |
Application | Tires up to 24" Dia. |
Description
Primary Wheel Chock Application General Purpose, Width 4 in, Height 3 in, Depth 6 3/4 in, Rubber, Wheel Chock Surface Tread Grooved, Wheel Chock Style Single, Max. Vehicle Weight Not Rated, Wheel Chock, Black, Includes Hollow Center, Max. Tire Diameter 24 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL 2 Shelf Tray Service & Utility Cart, Plastic, 40x26, 5 Rubber Casters (498526)
- ZORO SELECT Low-Profile Instrument Cart with Flush Metal Shelves, Steel, Raised, 2 Shelves, 1,200 lb (LIC-1830-2-8SPN-95)
- US CARGO CONTROL Angled End Cap for Airline-Style L-Track (ATECA)
- BULLDOG WINCH Terminal Loop End 10mm x 25sqmm(3ga) PR (25011)
- ZORO SELECT Parking Curb, 72 In, Yellow, Polyethylene (1790Y)
- ZORO SELECT Wheel Chock, Heavy-Duty Steel, Yellow (22XW76)
- ZORO SELECT Chock, Wheel, W8 In, Molded Urethane (4W941)
- ZORO SELECT Wheel Chock, 9In W x 6 InH, Black (1GUL1)
- ZORO SELECT Wheel Chock, Molded Rbr w/Stl Grab, Black (22XW75)
- ZORO SELECT Wheel Chock, Molded Rbr w/Stl Grab, Black (22XW82)
- VESTIL Single Rail Chock w/Single Rail Chock (SRC/SRC)
- Zoro Select Dock Wheel Chocks