Shop All Dock Wheel Chocks
Zoro Select
Wheel Chock, 30 In W x 6 In H, Black
Mfr # 1GUK9
Zoro # G1042036
Free Shipping & Returns
$92.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Wheel Chock Application General Purpose
- Wheel Chock Style Single
- Material Rubber
- Width 30 in
- Height 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1GUK9
- Zoro # G1042036
- UPC # 190735400883
- Country of Origin China
- Category Dock Wheel Chocks
Dimensions
Width | 30 in |
Height | 6 in |
Depth | 6 1/2 in |
Details
Primary Wheel Chock Application | General Purpose |
Wheel Chock Style | Single |
Material | Rubber |
Wheel Chock Material | Rubber |
Wheel Chock Surface Tread | Grooved |
Max. Vehicle Weight | Not Rated |
Color | Black with Yellow Tape |
Includes | Reflective Tape |
Surface | Grooved |
Item | Wheel Chock |
Standards | OSHA 1910.178k |
Description
Primary Wheel Chock Application General Purpose, Width 30 in, Height 6 in, Depth 6 1/2 in, Rubber, Wheel Chock Surface Tread Grooved, Wheel Chock Style Single, Max. Vehicle Weight Not Rated, Wheel Chock, Black with Yellow Tape, Includes Reflective Tape
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHLAND CONVEYOR Galv Replacement Roller, 2-1/2InDia, 15BF (SG15)
- EVEREST 2" X 10Ft 6400 LBS 2 PLY FLAT EYE-EYE SLING (C1134)
- TMI Flexible Bulk Roll, Reinforced, 6in, Clear (999-00124)
- ZORO SELECT Solid Wheel, Smooth, 225 lb. Load Rating (53CM56)
- ZORO SELECT Wheel Chock, 9In W x 6 InH, Black (1GUL1)
- ZORO SELECT Lag Bolts, Silver, 6" L, PK4 (GNR91500-4)
- ZORO SELECT Parking Curb, 72 In, Blue, Polyethylene (1790B)
- ZORO SELECT Wheel Chock, 7 In W, Silver (5A347)
- ZORO SELECT Wheel Chock, 10 In W x 6 In H (1GUK3)
- ZORO SELECT Parking Curb, 6in.W, 4in.H, 72in.L, Rubber (29NH31)
- RAXGO Car Parking Mat, Garage Wheel Stopper Parking Aid, Yellow 2 Pack (RGCPM2PCK)
- Zoro Select Dock Wheel Chocks