Shop All Dock Wheel Chocks
Zoro Select
Wheel Chock, 14 1/2 In W, 14 1/4 In H, Orng
Mfr # 1GUL6
Zoro # G1339064
product price: $197.99
/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Wheel Chock Application General Purpose
- Wheel Chock Style Single
- Material Urethane
- Width 14 1/2 in
- Height 14 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1GUL6
- Zoro # G1339064
- UPC # 190735400944
- Country of Origin China
- Category Dock Wheel Chocks
Dimensions
Width | 14 1/2 in |
Height | 14 1/4 in |
Depth | 17 1/4 in |
Max. Tire Diameter | 105 in |
Details
Primary Wheel Chock Application | General Purpose |
Wheel Chock Style | Single |
Material | Urethane |
Wheel Chock Material | Urethane |
Wheel Chock Surface Tread | Grooved |
Max. Vehicle Weight | Not Rated |
Color | Orange |
Surface | Grooved |
Item | Wheel Chock |
Includes | Molded Hole for Attaching Chain |
Standards | OSHA 1910.178k |
Application | Tires up to 105" Dia. |
Description
Primary Wheel Chock Application General Purpose, Width 14 1/2 in, Height 14 1/4 in, Depth 17 1/4 in, Urethane, Wheel Chock Surface Tread Grooved, Wheel Chock Style Single, Max. Vehicle Weight Not Rated, Wheel Chock, Orange, Includes Molded Hole for Attaching Chain, Max. Tire Diameter 105 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BULK-STRAP Cinch Strap, 1-1/2" x 96", Black (A1596SSB)
- TRI-ARC 14 ft. 6" Ladder, Walk-Thru Fixed, Steel, 12-Rung, Steel, 12 Steps, Safety Yellow Finish (WLFS0212-Y)
- ZORO SELECT Pallet Dolly, 48x42, Cap 3600 lb, w/Handle (48J086)
- FOOT MASTER Leveling Caster, Ratchet, 50 mm Nylon Wheel, 2-1/2 x 3-1/4 Plate, Swivel, 250 kg Cap, NBR Pad, Ivory (GDR-60-F-NYN-PUS)
- ZORO SELECT Wheel Chock, 9 In Width (2W874)
- ZORO SELECT Wheel Chock, 4 In W x 3 In H, Black (1GUK4)
- ZORO SELECT Chock, Wheel, 8 In D, Black (2A092)
- ZORO SELECT Rail Car Wheel Chocks and Flag (22XW92)
- ZORO SELECT Wheel Chock, 9In W x 6 InH, Black (1GUL1)
- ZORO SELECT Wheel Chock Chain and Anchor (5A348)
- C.E. SMITH Pkg Wheel Chocks - 5 in. x 6 in. x 4 in. (32600)
- Zoro Select Dock Wheel Chocks