Shop All Dock Wheel Chocks
Zoro Select
Wheel Chock, 12 In W x 6 In H, Black
Mfr # 1GUK8
Zoro # G2893834
$23.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Wheel Chock Application General Purpose
- Material Rubber
- Wheel Chock Style Single
- Width 12 in
- Height 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1GUK8
- Zoro # G2893834
- UPC # 190735400876
- Country of Origin China
- Category Dock Wheel Chocks
Dimensions
Width | 12 in |
Height | 6 in |
Depth | 6 1/2 in |
Details
Primary Wheel Chock Application | General Purpose |
Material | Rubber |
Wheel Chock Style | Single |
Wheel Chock Material | Rubber |
Wheel Chock Surface Tread | Grooved |
Max. Vehicle Weight | Not Rated |
Color | Black with Yellow Tape |
Standards | OSHA 1910.178k |
Surface | Grooved |
Includes | Reflective Tape |
Item | Wheel Chock |
Description
Primary Wheel Chock Application General Purpose, Width 12 in, Height 6 in, Depth 6 1/2 in, Rubber, Wheel Chock Surface Tread Grooved, Wheel Chock Style Single, Max. Vehicle Weight Not Rated, Wheel Chock, Black with Yellow Tape, Includes Reflective Tape
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIGER BRAND JACK POST Tiger Brand Jack Post JS-36 1 ft. 7 in. - 3 ft. 15 Gauge Adjustable Jack Post (556951)
- EXTREME MAX Extreme Max 3005.3464 Sliding Dock Ladder - 5-Step (3005.3464)
- ZORO SELECT Hand Truck, Cap 800 Lb, Loop Handle (C114-10FF)
- LIFT-ALL Sling, Wire Rope, 3 Ft L, Vert Cap 11200 lb (34IEEX3)
- ZORO SELECT Speed Hump, 19-1/2 x 2-1/4 x 35-1/2 In (8RX45)
- ZORO SELECT Wheel Chock, 7 1/4 In W x 9 3/8 InH, Black (1GUL2)
- ZORO SELECT Speed Bump Endcap, For 49ZZ33, 49ZZ32 (GNRS2699BL)
- ZORO SELECT Molded Rubber with Steel Grab Wheel Chock in Black (22XW86)
- ZORO SELECT Corner Guard (GNRSCG90YB)
- ZORO SELECT Wheel Chock, Molded Rbr w/Stl Grab, Black (22XW72)
- RAXGO Car Parking Mat, Garage Parking Aid Tire Stopper for Cars (RAXCPM2PB)
- Zoro Select Dock Wheel Chocks