Shop All Wheel Bolts
Zoro Select
Wheel Bolt, Zinc, 1/2-20x1 3/4 In L, PK25
Mfr # 470121G
Zoro # G1622677
product price: $47.39
/pk 25, $1.90/ea
$47.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 5 Material Grade/Class
- Thread Size 1/2"-20
- Fastener Length 1-3/4 in
- Material Alloy steel
- Finish Zinc Plated
- Head Style Serrated Shoulder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 470121G
- Zoro # G1622677
- Country of Origin Multiple
- Category Wheel Bolts
Dimensions
Thread Size | 1/2"-20 |
Fastener Length | 1-3/4 in |
Shoulder Length | 9/16 in |
Length | 1-3/4" |
Fastener Length | 1 3/4 in |
Overall Length | 1 3/4 in |
Head Diameter | 1/2 in |
Details
Material Grade/Class | Grade 5 |
Material | Alloy steel |
Finish | Zinc Plated |
Head Style | Serrated Shoulder |
Thread Type | Fine |
Item | Wheel Bolt |
System of Measurement | Inch |
Wheel Bolt Type | Serrated Shoulder |
Grade | 8 |
Type | Serrated Shoulder |
Fastener Thread Type | UNF (Fine) |
Fastener Thread Direction | Right Hand |
Thread Direction | Right Hand |
Head Shape | Round |
Description
Inch, Wheel Bolt, Wheel Bolt Type Serrated Shoulder, Basic Material Alloy Steel, Material Grade Grade 5, Fastener Finish Zinc Plated, Dia./Thread Size 1/2 In.-20, Fastener Length 1.75 in, Fastener Thread Direction Right Hand, Fastener Thread Type UNF (Fine), Shoulder Length 9/16 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT External Retaining Ring, Steel Oil Finish, 2 in Shaft Dia, 10 PK (WSM-200)
- PRIME-LINE Machine Screw, Flat Head, Phillip Drive #6-32 X 1/2in Grade 18-8 Stainless Steel 100PK (9000531)
- ZORO SELECT Thumb Screw, #10-32 Thread Size, Round, Black Oxide Steel, 7/32 in Head Ht, 11/16 in Lg (Z2335)
- AMPG 1/4"-20 x 20 mm Hex Extra Wide Machine Screw, Black Oxide Steel (Z4478-BX)
- AFTERMARKET Front Wheel Stud (K907400)
- DORMAN 1/2-20 Serrated Wheel Stud-.620 In Knurl Wheel Lug Stud, 610-106 (610-106)
- ARP FORD REAR DISC BRAKES/CHRYSLER FRONT WHEEL STUD KIT (100-7703)
- DORMAN 610-308 M10-1.25 Serrated Wheel Stud - 10.24 Knurl, 29mm Length (610-308)
- DORMAN 610-071 5/8-18 Serrated Wheel Stud - .680 In. Knurl, 2-7/8 In. Length (610-071)
- DORMAN 610-276 M12-1.50 Serrated Wheel Stud - 14.30mm Knurl, 35.5mm Length (610-276)
- DORMAN M14-1.50 Serrated Wheel Stud - 15.67mm Knurl (D18-6104311)
- Zoro Select Wheel Bolts