Shop All Polyurethane Wheels
Zoro Select
Wheel, Besthane Polyurethane, 5 in, 1000 lb
Mfr # ALBS 127/20K-BB0.5
Zoro # G6812705
product price: $67.35
/ea
$67.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. 5 in
- Wheel Width 2-1/8 in
- Fits Axle Dia. 1/2 in
- Caster Load Rating Range Heavy Duty
- Load Rating 990 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ALBS 127/20K-BB0.5
- Zoro # G6812705
- Country of Origin Germany
- Category Polyurethane Wheels
Dimensions
Wheel Dia. | 5 in |
Wheel Width | 2-1/8 in |
Fits Axle Dia. | 1/2 in |
Hub Length | 2 11/32 in |
Bore Dia. | 1/2" |
For Axle Size | 1/2 in |
Hub Width | 2-11/32 in |
Description
Polyurethane Tread on Aluminum Core Wheel, 990 lb Load Rating, 300 to 999 lb Load Rating Range, 4 7/8 in Wheel Dia., 2 1/8 in Wheel Width, Polyurethane Wheel/Tread Material, Soft, 75 Shore A, Precision Ball, Standard Tread Shape, 1/2 in For Axle Size, Not Included Includes Spanner Bushing, Aluminum Wheel Core Material, Yes Non-Marking, 2 11/32 in Hub Length
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAUREOLA INDUSTRIES 3/32" Stainless Steel Aircraft Wire Rope 304 Grade 7x19, 100 ft (ZAG332-SS304-719-100)
- DAYTON Lever Chain Hoist, 1,500 lb Load Capacity, 5 ft Hoist Lift, 29/32 in Hook Opening (3TP94)
- RENFROE Plate Clamp, 4000 lb, Vertical, 0 to 1 In (FR-02.00-A)
- PEERLESS Pulley Block, Fibrous Rope, 5/8 in Max Cable Size, Not Rated Max Load, Electro-Galvanized (3-130-03-56-)
- ZORO SELECT Caster Wheel, 2500 lb., 6" Wheel Dia. (423J17)
- ZORO SELECT Caster Wheel, 5/16 in. Bore Dia., 275 lb. (IX0405205G)
- ZORO SELECT Caster Wheel, 250 lb., 3-1/2" Wheel Dia. (402M57)
- ZORO SELECT Caster Wheel, 1/2 in. Bore Dia., 300 lb. (P-UP-030X013/050D-AM)
- ZORO SELECT Caster Wheel, Polyurethane, 4 in., 600 lb. (UPR-0420-08)
- ZORO SELECT Caster Wheel, 1250 lb. Load, Silver Wheel (P-UA-060X020/050R)
- ZORO SELECT Castr Wheel, Polyurthan, 3-3/8 in., 1670 lb (HTH 85X100/17-100K)
- Zoro Select Polyurethane Wheels