Shop All Hand Truck Accessories
Zoro Select
Wheel, 12" with Lock Nut
Mfr # GRFG1011M10000
Zoro # G1620970
product price: $59.39
/ea
$59.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 5M639
- Type Semi-Pneumatic
- Fits Brand Rubbermaid Commercial Products
- For Use With Mfr. Model Number FG101100BLA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # GRFG1011M10000
- Zoro # G1620970
- UPC # 836513004002
- Country of Origin China
- Category Hand Truck Accessories
Details
Item | Wheel, 12" with Lock Nut |
For Use With | 5M639 |
Type | Semi-Pneumatic |
Fits Brand | Rubbermaid Commercial Products |
For Use With Mfr. Model Number | FG101100BLA |
Description
Wheel, 12 In. with Lock Nut, For Use With Grainger Item Number 5M639, For Use With Mfr. Model Number FG101100BLA, Fits Brand Rubbermaid Commercial Products, Type Semi-Pneumatic, For Use With Tilt Truck
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADD-A-LEVEL Work Platform Base, Stackable, Plastic, 2-7/8 In H (A9624B)
- DAYTON Cable, 3/16 In, L100Ft, WLL740Lb, 7x7, Steel (2TAC2)
- STROMBERG CARLSON STEEL PLATFORM STEP 4IN & 8IN HEIGHTS FOLDING LEGS (S-150)
- LIFT-ALL Web Sling, Type 3, 7 ft L, 3 in W, Nylon, Yellow (EE2603NFX7)
- ZORO SELECT Pallt Truck Rollr, Nyln, 3-1/8 in., 1322 lb (HPO 80X61/20-67K)
- ZORO SELECT Pallt Truck Rollr, Nyln, 3-1/4 in., 1543 lb (HPO 82X70/20-70K)
- ZORO SELECT Hand Truck Cargo Strap, 100in L, Polyester (930007)
- ZORO SELECT Wheel, For Hand Truck, Fits Dayton (24041001)
- ZORO SELECT Pllet Truck Rollr, Nyln, 3-3/8 in., 1433 lb (HPO 85X60/20-60K)
- ZORO SELECT Battery Charger, 4 in H, 3 in W (220654)
- MAGLINER Hi-U Extension, For Hand Trucks (40050F)
- Zoro Select Hand Truck Accessories