Shop All Sieves
Zoro Select
Wet Washing Sieve, 12 In, No 200, 6 In Deep
Mfr # 5JCK1
Zoro # G2984581
product price: $358.99
/ea
Free Shipping & Returns
$358.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Depth 6 in
- Standards ASTM E11 & AASHTO M92
- Outside Dia. 12 in
- Mesh Size #200
- Screen Material 304 Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5JCK1
- Zoro # G2984581
- Country of Origin United States
- Category Sieves
Dimensions
Overall Depth | 6 in |
Outside Dia. | 12 in |
Mesh Size | #200 |
Opening Size | No. 200 |
Mesh Size Range | Fine |
Details
Item | Deep Frame Wet Washing Sieve |
Standards | ASTM E11 & AASHTO M92 |
Screen Material | 304 Stainless Steel |
Type | Plain Weave |
Frame Material | Brass |
Description
Deep Frame Wet Washing Sieve, Plain Weave, 304 Stainless Steel Screen Material, Brass Frame Material, Mesh Size #200, Mesh Size Range Fine, Wire Dia. -, Opening Size No. 200, Outside Dia. 12 in, Overall Depth 6 in, ASTM E11 & AASHTO M92 Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LAB SAFETY SUPPLY Buffer Solution, pH 10.00, 1L, Plastic (793ER0)
- JAECE Stopper, Foam, 46-50mm, PK80 (L800-D2)
- DUAL-LITE LED, Wet Location/NEMA, 4X, Exit Sign, Red (EVE4XRW)
- KIMBLE CHASE Acid Test Buret, 10 mL (A-620F-1)
- ZORO SELECT Sieve Cover, 200mm, Brass (5ZPY4)
- ZORO SELECT Wet Washing Sieve, 8 In, No 200, 6 In Deep (5JCK7)
- ZORO SELECT Sieve, 8 in, SS Frame, SS Mesh, No. 7 (5FWT5)
- ZORO SELECT Wet Washing Sieve, 12 In, No 200, 8 In Deep (5JCK4)
- ADVANTECH MANUFACTURING Sieve, #100, B/B, 8 In, Full Ht (100BB8F)
- ADVANTECH MANUFACTURING Sieve, #100, B/S, 12 In, Inter Ht (100BS12I)
- ADVANTECH Sieve, 2", B/S, 8 In, Full Ht (2"BS8F)
- Zoro Select Sieves