Shop All Carbon Steel Pipe Fittings
Zoro Select
Weldneck Raise Face, Carbon Steel, 740 psi
Mfr # 322-040-000
Zoro # G7825246
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Carbon Steel
- Specific Fitting Shape Raised Face Flange
- Basic Pipe Fitting Material Metal
- Fitting Schedule/Class Class Extra Strong 300
- Basic Pipe Fitting Shape Flange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 322-040-000
- Zoro # G7825246
- Country of Origin Multiple
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 4" |
Pipe Size (Fittings) | 4" |
Nominal Pipe Size | 4 in |
Overall Length | 3 5/16 in |
Description
Weld Neck Flange, Raised Face, 4 in Nominal Pipe Size, Flanged x Weld Neck, 3 5/16 in Overall Length, Carbon Steel, Class Class 300 XS, 740 psi Maximum Operating Pressure, -20 Degrees to 100 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Water Pressure Valve, 1in, 4-7/8inL (LFN45BM1-DU)
- PARKER Valve Coil, 24VDC, 1/4" Tab Connection, 8W (T2B)
- PARKER Manual 2-Way Ball Valve, Comp, Polypro (FTPPB6VMC4)
- STEEL & OBRIEN 1/2" Butt Weld End Long 90 Deg. Elbow - 316SS Polished (L2S-.50-7-316)
- ZORO SELECT Cap, Carbon Steel, 2240 psi (080-030-000)
- ZORO SELECT Steel Bushing 1X3/4 In, 150, PK5 (5RLE1)
- ZORO SELECT Socket Pipe Plug, Carbon Steel, MNPT, PK10 (5RLF9)
- ZORO SELECT Long Radius Elbow, Carbon Steel, 2806 psi (010-012-000)
- ZORO SELECT Cap, Carbon Steel, 1895 psi (080-040-000)
- ZORO SELECT Run Tee, Carbon Steel, FNPT x MNPT, PK5 (5RLJ8)
- ZORO SELECT Slip On Raise Face, Carbon Steel, 285 psi (110-040-000)
- Zoro Select Carbon Steel Pipe Fittings