Shop All Carbon Steel Pipe Fittings
Zoro Select
Weldneck Raise Face, Carbon Steel, 740 psi
Mfr # 322-030-000
Zoro # G8155296
product price: $62.99
/ea
$62.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Carbon Steel
- Specific Fitting Shape Raised Face Flange
- Basic Pipe Fitting Material Metal
- Fitting Schedule/Class Class Extra Strong 300
- Pipe Size - Pipe Fitting 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 322-030-000
- Zoro # G8155296
- Country of Origin Multiple
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3" |
Pipe Size (Fittings) | 3" |
Overall Length | 3 1/16 in |
Nominal Pipe Size | 3 in |
Description
Weld Neck Flange, Raised Face, 3 in Nominal Pipe Size, Flanged x Weld Neck, 3 1/16 in Overall Length, Carbon Steel, Class Class 300 XS, 740 psi Maximum Operating Pressure, -20 Degrees to 100 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIFIT Fitting, PTC, Male Straight Hex, 4mm x M6 x 1.0 (PC04-M6)
- DELTA Clear, Knob Handle, Kit (H41)
- KOHLER Assembly, Toilet Paper Roller (1014647-SN)
- ZORO SELECT Cap, 3/8", 150,304, Thrd Heavy (4381030220)
- ZORO SELECT Street Elbow, 90 D, Carbon Steel, MNPT, PK5 (5RLH0)
- ZORO SELECT Short Radius Elbow, Carbon Steel, 2583 psi (012-022-000)
- ZORO SELECT Slip On Raise Face, Carbon Steel, 285 psi (110-060-000)
- ZORO SELECT Socket Weld Raise Face, Carbn Stl, 285 psi (160-030-000)
- ZORO SELECT Elbow, 90 Deg, Carbon Steel, 150, MNPT, PK2 (5RLG6)
- ZORO SELECT Coupling, Low Temp Steel, FNPT, 3/4in. (1500300771)
- SMITH-COOPER Reducing Tee, Forged, 3000, 1-1/2X1" (4308002040)
- Zoro Select Fittings