Shop All Carbon Steel Pipe Fittings
Zoro Select
Weldneck Raise Face, Carbon Steel, 740 psi
Mfr # 320-040-000
Zoro # G8097205
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Carbon Steel
- Specific Fitting Shape Raised Face Flange
- Basic Pipe Fitting Material Metal
- Fitting Schedule/Class Class 300
- Basic Pipe Fitting Shape Flange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 320-040-000
- Zoro # G8097205
- Country of Origin Multiple
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 4" |
Pipe Size (Fittings) | 4" |
Nominal Pipe Size | 4 in |
Overall Length | 3 5/16 in |
Description
Weld Neck Flange, Raised Face, 4 in Nominal Pipe Size, Flanged x Weld Neck, 3 5/16 in Overall Length, Carbon Steel, Class Class 300, 740 psi Maximum Operating Pressure, -20 Degrees to 100 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO Neorest Rh Kit, S Beige Sn988M12 Ct989 (MS988CUMFG#12)
- MILWAUKEE VALVE Butterfly Valve, Lug Style, Size 3 In (ML232B)
- HARVEY Flange Repair Ring (014719)
- VIEGA Viega ProPress reducer, 1-1/4" x 1" (78157)
- ZORO SELECT Run Tee, Carbon Steel, 9/16-18, JIC, PK2 (5RLN2)
- ZORO SELECT Slip On Raise Face, Carbon Steel, 285 psi (110-040-000)
- ZORO SELECT Elbow, 90 Deg, Carbon Steel, 150, MNPT, PK2 (5RLG6)
- ZORO SELECT Long Radius Elbow, Carbon Steel, 1895 psi (010-040-000)
- ZORO SELECT Elbow 45 deg, Low Temp Steel, FNPT, 1in. (2000300371)
- ZORO SELECT Concentric Reducer, Carbon Steel, 2240 psi (090-030-020)
- ANCHOR FLUID POWER 1-1/4" CODE 61 FLAT FACE FLANGE X 1-1/4" SOCKET WELD PIPE CARBON STEEL (W61-20-20)
- Zoro Select Fittings