Shop All Carbon Steel Pipe Fittings
Zoro Select
Weldneck Raise Face, Carbon Steel, 740 psi
Mfr # 320-011-000
Zoro # G8005216
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Carbon Steel
- Specific Fitting Shape Raised Face Flange
- Fitting Schedule/Class Class 300
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Flange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 320-011-000
- Zoro # G8005216
- Country of Origin Multiple
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/4" |
Pipe Size (Fittings) | 1-1/4" |
Overall Length | 2 1/2 in |
Nominal Pipe Size | 1 1/4 in |
Description
Weld Neck Flange, Raised Face, 1 1/4 in Nominal Pipe Size, Flanged x Weld Neck, 2 1/2 in Overall Length, Carbon Steel, Class Class 300, 740 psi Maximum Operating Pressure, -20 Degrees to 100 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" FNPT Galvanized Cap (1MPK5)
- ELKAY Electronic Sensor And Wiring (31384C)
- SLOAN El387A Switch Asm Override Push Button (0345016)
- GERBER Hot Handle Assembly, Chrome, Metal (97-908)
- ZORO SELECT Concentric Reducer, Carbon Steel, 3422 psi (091-020-012)
- ZORO SELECT Elbow 90 deg, Low Temp Steel, FNPT, 2in. (4000300171)
- ZORO SELECT Slip On Raise Face, Carbon Steel, 740 psi (310-060-000)
- ZORO SELECT Carbon Steel 150 Blind Cap Pipe Flange, 3" Pipe Size (BULK-PF-213)
- ZORO SELECT Hex Nipple, 1-1/2In, PK2 (5RLC1)
- ZORO SELECT Straight Tee, Carbon Steel, 2240 psi (050-030-000)
- PARKER Pipe Nipple, Steel, 3/4" Pipe Size, MNPTF (3/4 FF-S)
- Zoro Select Fittings