Shop All Carbon Steel Pipe Fittings
Zoro Select
Weldneck Raise Face, Carbon Steel, 285 psi
Mfr # 122-032-000
Zoro # G8393576
product price: $67.29
/ea
$67.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Carbon Steel
- Specific Fitting Shape Weld Neck Raise Face Flange
- Fitting Schedule/Class Class Extra Strong 150
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 3-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 122-032-000
- Zoro # G8393576
- Country of Origin Multiple
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3-1/2" |
Pipe Size (Fittings) | 3-1/2" |
Nominal Pipe Size | 3 1/2 in |
Overall Length | 2 3/4 in |
Description
Weld Neck Flange, Raised Face, 3 1/2 in Nominal Pipe Size, Flanged x Weld Neck, 2 3/4 in Overall Length, Carbon Steel, Class Class 150 XS, 285 psi Maximum Operating Pressure, -20 Degrees to 100 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN PVC, Stainless Steel Mop Basin, Height (In.): 10" (Z1996-24-AW)
- TRUESEAL Push-to-Connect, Threaded Male Connector, 3/8 in Tube Size, PVDF, Black (FB6MC8-HBLK)
- SHARKBITE MULTI HOSE BIB 1/2X3/4"" (24626LF)
- PRIME-LINE Post Mounted Gravity Pivot Hinge, 1-1/4 in., Cast Zamak, Chrome Finish, Bottom Mount Single Pack (656-7124-T)
- ZORO SELECT Coupling, 1 in., FNPT x FSW (2003006001)
- ZORO SELECT Square Pipe Plug, Carbon Steel, MNPT (5RLF6)
- ZORO SELECT Lateral, 45 deg., 1-1/2 in., Socket Weld (3001300601)
- ZORO SELECT Concentric Reducer, Carbon Steel, 1324 psi (090-080-040)
- ZORO SELECT Steel Bushing 1X3/4 In, 150, PK5 (5RLE1)
- ZORO SELECT Slip On Raise Face, Carbon Steel, 285 psi (110-020-000)
- DIXON AN Series Long Pipe Style Adapter Nipple, 2 in Nominal, MNPT x Weld End Style, Carbon Steel, Domesti (A712)
- Zoro Select Fittings