Shop All Carbon Steel Pipe Fittings
Zoro Select
Weldneck Raise Face, Carbon Steel, 285 psi
Mfr # 120-050-000
Zoro # G8461722
Free Shipping & Returns
$95.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Carbon Steel
- Specific Fitting Shape Weld Neck Raise Face Flange
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 120-050-000
- Zoro # G8461722
- Country of Origin Multiple
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 5" |
Pipe Size (Fittings) | 5" |
Nominal Pipe Size | 5 in |
Overall Length | 3 7/16 in |
Description
Weld Neck Flange, Raised Face, 5 in Nominal Pipe Size, Flanged x Weld Neck, 3 7/16 in Overall Length, Carbon Steel, Class Class 150, 285 psi Maximum Operating Pressure, -20 Degrees to 100 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL True Union, Proportional, 1" S/T, CPVC/FPM (CVH2100ASTV0A00)
- EEMAX 208VAC, Commercial Electric Tankless Water Heater, Eyewash, Single Phase (SPEX8208T EE)
- PARKER Fitting, 2-13/16", Brass, Compression (398P-6-4)
- KOHLER Hartland Stainless Steel Sink Rack, 1 (5133-ST)
- ZORO SELECT Coupling, Low Temp Steel, FNPT, 1/2in. (1000300771)
- ZORO SELECT Carbon Steel 150 Socket Weld Pipe Flange, 1-1/2" Pipe Size (BULK-PF-195)
- ZORO SELECT Straight Tee, Carbon Steel, 2360 psi (050-020-000)
- ZORO SELECT Threaded Raise Face, Carbon Steel, 285 psi (140-030-000)
- ZORO SELECT Long Radius Elbow, Carbon Steel, 1895 psi (010-040-000)
- ZORO SELECT Run Tee, Carbon Steel, FNPT x MNPT, PK5 (5RLJ8)
- SMITH-COOPER Thrd Union, Forged, 3000, 1-1/2" (4308002564)
- Zoro Select Carbon Steel Pipe Fittings