Shop All Carbon Steel Pipe Fittings
Zoro Select
Weldneck Raise Face, Carbon Steel, 285 psi
Mfr # 120-040-000
Zoro # G8095701
$59.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Carbon Steel
- Specific Fitting Shape Flange
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Flange
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 120-040-000
- Zoro # G8095701
- Country of Origin Multiple
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 4" |
Pipe Size (Fittings) | 4" |
Nominal Pipe Size | 4 in |
Overall Length | 2 15/16 in |
Description
Weld Neck Flange, Raised Face, 4 in Nominal Pipe Size, Flanged x Weld Neck, 2 15/16 in Overall Length, Carbon Steel, Class Class 150, 285 psi Maximum Operating Pressure, -20 Degrees to 100 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Reduced Pressure Zone Backflow Preventer (114-975XL)
- SLOAN Aux Valve A19Ac Aux Valve (5301058)
- NIBCO Press Couplings, Copper, 3-1/16 (9055750HPC)
- RHEEM-RUUD Transformer, Commercial (SP10006)
- ZORO SELECT Concentric Reducer, Carbon Steel, 2240 psi (090-030-020)
- ZORO SELECT Concentric Reducer, Carbon Steel, 1506 psi (090-060-040)
- ZORO SELECT Reducing Tee, Carbon Steel, 1506 psi (052-060-030)
- ZORO SELECT Steel Adaptor 1/2X3/8 In (5RLC6)
- ZORO SELECT Long Radius Elbow, Carbon Steel, 3422 psi (021-020-000)
- ZORO SELECT Lap Joint, Carbon Steel, 285 psi (151-080-000)
- PARKER Hex Head Plug, Steel, 1" Pipe Size, MNPT (1 HP-S)
- Zoro Select Carbon Steel Pipe Fittings