Shop All Carbon Steel Pipe Fittings
Zoro Select
Weldneck Raise Face, Carbon Steel, 285 psi
Mfr # 120-030-000
Zoro # G8352477
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Carbon Steel
- Specific Fitting Shape Weld Neck Raise Face Flange
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 120-030-000
- Zoro # G8352477
- Country of Origin Multiple
- Category Carbon Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3" |
Pipe Size (Fittings) | 3" |
Nominal Pipe Size | 3 in |
Overall Length | 2 11/16 in |
Description
Weld Neck Flange, Raised Face, 3 in Nominal Pipe Size, Flanged x Weld Neck, 2 11/16 in Overall Length, Carbon Steel, Class Class 150, 285 psi Maximum Operating Pressure, -20 Degrees to 100 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Pressure Reducing Valve (3-500XL3HR)
- DELTA Delta MultiChoice Univ Tub/Shw Rough (R10000-PFT-MFWS)
- HYDRA-ZORB Strut Mount Cushion Clamp, 1/4" OD Tube, 316SS (100025-4-655)
- ZORO SELECT Float Valve, 3" Size, FNPT, 24" Rod L (ACF300)
- ZORO SELECT Carbon Steel 150 Socket Weld Pipe Flange, 4" Pipe Size (BULK-PF-198)
- ZORO SELECT Long Radius Elbow, Carbon Steel, 2751 psi (011-040-000)
- ZORO SELECT Run Tee, Carbon Steel, FNPT x MNPT, PK5 (5RLJ8)
- ZORO SELECT Long Radius Elbow, Carbon Steel, 2240 psi (010-030-000)
- ZORO SELECT Steel Adaptor 3/8X1/4 In, 150, PK5 (5RLC3)
- ZORO SELECT Socket Weld Raise Face, Carbn Stl, 740 psi (360-022-000)
- PARKER 90 Elbow, Steel, 1/2 in, M SAE x F SAE (8 AOEG5-S)
- Zoro Select Fittings