Shop All Welding Tip Mixers
Zoro Select
Welding Tip, Size 3, Acetylene
Mfr # 2CZC8
Zoro # G3072562
product price: $3.95
/ea
$3.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 23-A-90
- Tip Size 3
- Gas Service Acetylene
- Welds Up To 1/16"
- Tip Design One Piece
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2CZC8
- Zoro # G3072562
- UPC # 190735441749
- Country of Origin China
- Category Welding Tip Mixers
Dimensions
Tip Size | 3 |
Size | 3 |
Thread Size | 23/64"-26 |
Details
Item | Welding Tip |
Series | 23-A-90 |
Gas Service | Acetylene |
Welds Up To | 1/16" |
Tip Design | One Piece |
Compatible Tip Mixer Manufacturer Model Number | D-85, E-43, H-16-2E, V-W, V-W-1 |
Fuel Pressure Rating (Maximum) | 3 psig |
Tip Series | 23A90 |
Maximum Welding Thickness | 1/16 in |
Compatible Fuel Type | Acetylene |
Oxygen Pressure Rating (Maximum) | 3 psig |
Maximum Fuel Flow Rate | 11 scfh |
Compatible Manufacturer | Harris |
Compatible Torch Manufacturer Part Number | 18-5, 19-6, 19-6A, 43-2, 50-9, 85, V-100C-2, V-315C, VH10, VH31 |
Compatible Torch Series | 18-5, 19-6, 43-2, 50-9, 85, V-100C-2, V-315C, VH10, VH31 |
Minimum Fuel Flow Rate | 5 scfh |
Application | Brazing, Welding |
Description
Welding Tip, Compatible Fuel Type Acetylene, Tip Series 23A90, Compatible Torch Series 18-5, 19-6, 43-2, 50-9, 85, V-100C-2, V-315C, VH10, VH31, Tip Size 3, Maximum Welding Thickness 1/16 in, Compatible Manufacturer Harris, Compatible Tip Mixer Manufacturer Model Number D-85, E-43, H-16-2E, V-W, V-W-1, Application Brazing, Welding, Compatible Torch Manufacturer Part Number 18-5, 19-6, 19-6A, 43-2, 50-9, 85, V-100C-2, V-315C, VH10, VH31, Fuel Pressure Rating (Maximum) 3 psig
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD Victor Style Heating Tip, MFA Series, Acetylene, Size #8 (8-MFA)
- WALTER SURFACE TECHNOLOGIES WELD CLEANING SYSTEM SURFOX TURBO (54D045)
- WELLER Solder Wire (T0051403299)
- MILLER ELECTRIC Contact Tip, FasTip, 0.035, PK10 (223016)
- ZORO SELECT Heating Tip, Size 4H, Propane (2CZB8)
- ZORO SELECT Heating Tip, w/Mixer, Size 3, Acetylene (2CZC3)
- ZORO SELECT Welding Tip, Size 7, Acetylene (2CZD1)
- POWERWELD Harris Style HD Mixer (E-43)
- Zoro Select Welding Tip Mixers