Shop All Welding Tips
Zoro Select
Welding Tip
Mfr # GPNA-1
Zoro # G704407461
product price: $6.15
/ea
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size 1
- Tip Series 1-GPN
- Application General Purpose
- Pressure Rating (Oxygen) 30 to 35 psig (Cutting)
- Kerf Width 0.08 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # GPNA-1
- Zoro # G704407461
- UPC # 688456334131
- Country of Origin United States
- Category Welding Tips
Dimensions
Tip Size | 1 |
Kerf Width | 0.08 in |
Details
Item | Cut Tip #1 Nat Gas/Prop |
Tip Series | 1-GPN |
Application | General Purpose |
Pressure Rating (Oxygen) | 30 to 35 psig (Cutting) |
Compatible Fuel Type | Natural Gas, Propane |
Tip Design | Two Piece |
Compatible Cutting Torch Series | 63 |
Fuel Type (per Tip Series) | Propane & Natural Gas |
Minimum Cutting Speed | 15 in/min |
Fuel Flow Rate | 10 to 12 scfh (Acetylene) |
For Torch Type | Handheld, Machine |
Compatible Cutting Attachment | 780 |
Maximum Cutting Speed | 20 in/min |
Maximum Cutting Thickness | 3/4 in |
Compatible Manufacturer | Harris |
Compatible Torch Manufacturer Part Number | 830, 850, EC72780 |
Oxygen Flow Rate | 70 to 80 scfh (Cutting) |
Cutting Range | 3/4 in |
Pressure Rating (Fuel) | 6 psig (Acetylene) |
Description
Cut Tip #1 Nat Gas/Prop, Compatible Fuel Type Natural Gas, Propane, For Torch Type Handheld, Machine, Tip Series 1-GPN, Tip Size 1, Tip Design Two Piece, Maximum Cutting Thickness 3/4 in, Compatible Cutting Torch Series 63, Compatible Cutting Attachment 780, Compatible Manufacturer Harris, Application General Purpose, Compatible Torch Manufacturer Part Number 830, 850, EC72780, Fuel Flow Rate 10 to 12 scfh (Acetylene), Kerf Width 0.08 in, Maximum Cutting Speed 20 in/min
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN TORCH TIP Cutting Tip, size 4 (102-4)
- WELLER WELLER 300W Soldering Station (WLSK3012A)
- STEINER Welding Screen, 8 ft. W, 6 ft., Orange (548HD-6X8)
- POWERWELD Glass Filter Plate, 4-1/2" x 5-1/4", Shade #5 (MP4H5)
- ZORO SELECT Welding Tip (1-101A-000)
- ZORO SELECT Welding Tip (5-101-0)
- ZORO SELECT Welding Tip (1-118-4)
- ZORO SELECT Cutting Tip, One Piece, Size 0NX, Propane (2CZB1)
- ZORO SELECT Welding Tip (1-101-7)
- ZORO SELECT Cutting Tip, One Piece, Size 6NX, Propane (2CZB3)
- SMITH EQUIPMENT Handi Heet Tip No 2 (NE180-2)
- Zoro Select Welding Tips