Shop All Welding Tips
Zoro Select
Welding Tip
Mfr # 5-101-0
Zoro # G604407424
$22.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Size 0
- Tip Series 5-101
- Application General Purpose Cutting
- Tip Design One Piece
- Compatible Cutting Attachment CA550
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 5-101-0
- Zoro # G604407424
- UPC # 688456345014
- Country of Origin United States
- Category Welding Tips
Dimensions
Tip Size | 0 |
Kerf Width | 0.06 in |
Details
Item | Tip, Acetylene Size 0 |
Tip Series | 5-101 |
Application | General Purpose Cutting |
Tip Design | One Piece |
Compatible Cutting Attachment | CA550 |
Minimum Cutting Thickness | 3/8 in |
Maximum Cutting Speed | 28 in/min |
For Torch Type | Handheld |
Oxygen Flow Rate | 55 to 65 scfh (Cutting) |
Fuel Type (per Tip Series) | Acetylene |
Cutting Range | 3/8 in to 1/2 in |
Pressure Rating (Oxygen) | 25 to 35 psig (Cutting) |
Compatible Manufacturer | Victor |
Maximum Cutting Thickness | 1/2 in |
Minimum Cutting Speed | 20 in/min |
Fuel Flow Rate | 8 to 10 scfh (Acetylene) |
Compatible Fuel Type | Acetylene |
Compatible Cutting Torch Series | 0 |
Pressure Rating (Fuel) | 5 psig (Acetylene) |
Description
Tip, Acetylene Size 0, Compatible Fuel Type Acetylene, For Torch Type Handheld, Tip Series 5-101, Tip Size 0, Tip Design One Piece, Minimum Cutting Thickness 3/8 in, Maximum Cutting Thickness 1/2 in, Compatible Cutting Torch Series 0, Compatible Cutting Attachment CA550, Compatible Manufacturer Victor, Application General Purpose Cutting, Fuel Flow Rate 8 to 10 scfh (Acetylene), Kerf Width 0.06 in, Maximum Cutting Speed 28 in/min, Minimum Cutting Speed 20 in/min
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARK INDUSTRIES 7018 Welding Rod - 1/8-in.- 5 Lb (11060)
- COXREELS Welding Hand Crank Cable Reel No.1 (112WCL-6-01)
- XTRWELD ER1100 3/64 x 1Lb. Spool, AWS A5.10, MIG GMAW (SP1100046-1)
- SMITH EQUIPMENT Gas Regulator, Single Stage, CGA-540, 100 psi, Use With: Oxygen (30-100-540)
- ZORO SELECT Cutting Tip, One Piece, Size 6NX, Propane (2CZB3)
- ZORO SELECT Welding Tip (GPNA-1)
- ZORO SELECT Welding Tip (1-101A-000)
- ZORO SELECT Cutting Tip, One Piece, Size 0NX, Propane (2CZB1)
- ZORO SELECT Welding Tip (1-101-7)
- ZORO SELECT Welding Tip (1-118-4)
- POWERWELD Smith Style Cutting Tip, HD, Acetylene, #1 (SC12-1)
- Zoro Select Welding Tips