Shop All Welding Screens
Zoro Select
Welding Screen, 6 ft. W, 6 ft., Blue
Mfr # 22RN78
Zoro # G5307522
product price: $122.99
/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Nylon Ties, Snap Locks
- Material Weight 13 oz/sq yd
- Material Transparent PVC
- Thickness 0.014"
- Protective Height 6 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 22RN78
- Zoro # G5307522
- UPC # 190735772553
- Country of Origin India
- Category Welding Screens
Dimensions
Protective Height | 6 ft |
Width | 6 ft. |
Height | 6 ft. |
Protective Width | 6 ft |
Overall Height | 6 ft |
Frame Leg Length | 31 in |
Overall Width | 6 ft |
Panel Height | 6 ft |
Grommet Hole Diameter | 0.35 in |
Screen Width | 6 ft |
Frame Tube Size | 1 in |
Description
Welding Screen, Frame Tube Size 1 in, Opacity Tinted Transparent, Screen Material PVC, Screen Material Coating PVC, Maximum Temperature 150 Degrees F, Overall Height 6 ft, Overall Width 6 ft, Screen Material Color Blue, Screen Material Weight 13 oz/sq yd, Screen Material Thickness 0.36 mm, Window Height Not Applicable, Window Width Not Applicable, Resistance Properties UV Inhibitor, Base Frame Type Platform Legs, Fastener Type Grommets, Features Multi-Panel Enclosures, Frame Finish Powder Coated
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Water Hose Extension, Rubber, 6 Ft (1.8m) (40V76R6)
- ORS NASCO Trigger Start Micro Torch - Electrical Soldering Tip - Butane (189-ST2200T)
- POWERWELD Ground Clamp, Alerco Style, 200 Amp (AGC-200)
- INDUSTRIAL SCIENTIFIC Gas Regulator, 0.5Lpm, Stainless Steel (18109565)
- ZORO SELECT Welding Screen, 4 ft. W, 6ft, 0.014 in., Red (22RN71)
- ZORO SELECT Welding Curtain, 6 ft. W, 4 ft., Ylw Org (22RN56)
- ZORO SELECT Welding Curtain, 8 ft. W, 6 ft., Red (22RN61)
- ZORO SELECT Welding Screen, 6 ft. W, 6 ft., Gray (22RN75)
- ZORO SELECT Welding Curtain Roll, 75ft. W, 5 ft., Blue (22RN55)
- ZORO SELECT Welding Curtain, 8 ft. W, 6 ft., Ylw Org (22RN58)
- STEINER Welding Booth, 8 ft W, 6 ft H, Orange (538WC-338-6X8)
- Zoro Select Welding Screens