Shop All Welding Screens
Zoro Select
Welding Screen, 4 ft. W, 6 ft., Blue
Mfr # 22RN77
Zoro # G5311914
original price:
$137.41
19% off
new price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Protective Material Transparent PVC
- Protective Height 6 ft
- Material Transparent PVC
- Includes Nylon Ties, Snap Locks
- With Grommet / Without Grommet With Grommet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 22RN77
- Zoro # G5311914
- UPC # 190735772546
- Country of Origin India
- Category Welding Screens
Dimensions
Protective Height | 6 ft |
Width | 4 ft. |
Protective Width | 4 ft |
Height | 6 ft. |
Overall Height | 4 ft |
Frame Leg Length | 31 in |
Grommet Hole Diameter | 0.35 in |
Panel Height | 6 ft |
Frame Tube Size | 1 in |
Overall Width | 6 ft |
Screen Width | 4 ft |
Description
Welding Screen, Frame Tube Size 1 in, Opacity Tinted Transparent, Screen Material PVC, Screen Material Coating PVC, Maximum Temperature 150 Degrees F, Overall Height 4 ft, Overall Width 6 ft, Screen Material Color Blue, Screen Material Weight 13 oz/sq yd, Screen Material Thickness 0.36 mm, Window Height Not Applicable, Window Width Not Applicable, Resistance Properties UV Inhibitor, Base Frame Type Platform Legs, Fastener Type Grommets, Features Multi-Panel Enclosures, Frame Finish Powder Coated
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARCAIR Exothermic Cutting Rods Flux Coated, Pk100 (42049003)
- PROSKIT Replc. tip for Soldering Iron 902-329 (902-333)
- SMITH EQUIPMENT Gas Welding Outfit, HBA-40 Series, Acetylene, Welds Up To 1/2 in (HBA-40510)
- POWERWELD Pipe Welding Clamp, 2 in. - 6 in. (PWC26SS)
- ZORO SELECT Welding Curtain, 6 ft. W, 6 ft., Blue (22RN66)
- ZORO SELECT Welding Screen, 8 ft. W, 6 ft., Blue (22RN79)
- ZORO SELECT Welding Screen, 6ft W, 6ft, 0.014 in., Red (22RN72)
- ZORO SELECT Welding Booth, 8 ft. W, 6 ft., Ylw Org (22RP07)
- ZORO SELECT Welding Curtain, 6 ft. W, 6 ft., Gray (22RN63)
- ZORO SELECT Welding Booth, 6ft W, 6ft, 0.014 in., Red (22RP04)
- HI TEMP Welding Curtain, 10 ft. W, 12 ft., Orange (O51-10X12-20-B)
- Zoro Select Welding Screens