Zoro Select

Welding Outfit


product price: $261.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Includes Carrying Stand, Flint Lighter, Goggles, Hoses, Tank Key with Chain
  • Duty Rating Heavy Duty
  • Application Air Conditioning, Commercial Heating, Maintenance, Plumbing, Ventilation
  • Head Angle 90 Degrees
  • Number of Cutting Tips 1
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Hose Fitting Size B

Description

Medium/Heavy Duty Portable Welding/Cutting/Brazing Outfit, Compatible Fuel Type Acetylene, Kit Series Centurion, Torch Handle Model WH350C, Cutting Tip Manufacturer Part Number 3-101A-0, Cutting Attachment Manufacturer Part Number CA350C, Head Angle 90 Degrees , Welding and Brazing Tip Manufacturer Part Number TYPE 13U-2, Regulator CGA Number (Fuel) CGA 200, Regulator CGA Number (Oxygen) CGA 540, Hose Fitting Size B, Product Type Portable Combination Torch & Tip Kit, Torch Style Victor

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.