Shop All Welding Screens
Zoro Select
Welding Curtain Roll, 75ft W, 5ft, Ylw Org
Mfr # 22RN52
Zoro # G5313052
product price: $261.99
/ea
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Protective Color Orange/Yellow
- Color Yellow Orange
- Width 75 ft.
- Protective Height 5 ft
- Withstand Temp. 150 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 22RN52
- Zoro # G5313052
- UPC # 190735772294
- Country of Origin India
- Category Welding Screens
Dimensions
Width | 75 ft. |
Protective Height | 5 ft |
Protective Width | 75 ft |
Height | 5 ft. |
Curtain Width | 75 ft |
Curtain Height | 5 ft |
Grommet Hole Diameter | 3/8 in |
Description
Welding Curtain Roll, Curtain Design Curtain, Opacity Tinted Transparent, Curtain Material Type PVC, Curtain Material Coating PVC, Maximum Temperature 150 Degrees F, Curtain Height 5 ft, Curtain Width 75 ft, Curtain Material Color Yellow, Curtain Material Weight 13 oz/sq yd, Curtain Material Thickness 0.36 mm, Grommet Spacing 12 in, Resistance Properties UV Resistant, Curtain Mount Type Suspended from Tube, Fastener Type Grommets, Features Protection from Harmful UV Rays
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Medium Duty Oxygen Regulator, CGA540 (R250-540)
- POWERWELD MIG Wire, Stainless Steel, ER309L, .035" x 2 lb (309L03502)
- XTRWELD LENS45GSH7 Lens, Filter Plate, Shade 7, Glass (LENS45G-SH7)
- SMITH EQUIPMENT Acetylene/Oxygen Gas Saver, Shuts Off Gas (WDW101)
- ZORO SELECT Welding Screen, 6 ft. W, 6 ft., Blue (22RN78)
- ZORO SELECT Welding Curtain, 8 ft. W, 6 ft., Ylw Org (22RN58)
- ZORO SELECT Welding Booth, 6ft W, 6ft, 0.014 in., Red (22RP04)
- ZORO SELECT Welding Curtain Roll, 75ft. W, 5 ft., Gray (22RN54)
- ZORO SELECT Welding Screen, 8 ft. W, 6 ft., Ylw Org (22RN70)
- ZORO SELECT Welding Curtain, 6 ft. W, 4 ft., Ylw Org (22RN56)
- ZORO SELECT Welding Curtain Roll, 75 ft. W, 5 ft., Red (22RN53)
- Zoro Select Welding Screens