Shop All Welding Screens
Zoro Select
Welding Curtain Roll, 75ft. W, 5 ft., Gray
Mfr # 22RN54
Zoro # G5313061
product price: $259.99
/ea
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5 ft.
- Welding Protection Sub-Category Curtains
- Grommet Placement 12 in Centers on One Side
- Material Weight 13 oz/sq yd
- Protective Height 5 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 22RN54
- Zoro # G5313061
- UPC # 190735772317
- Country of Origin India
- Category Welding Screens
Dimensions
Height | 5 ft. |
Protective Height | 5 ft |
Width | 75 ft. |
Protective Width | 75 ft |
Curtain Width | 75 ft |
Curtain Height | 5 ft |
Grommet Hole Diameter | 3/8 in |
Description
Welding Curtain Roll, Curtain Design Curtain, Opacity Tinted Transparent, Curtain Material Type PVC, Curtain Material Coating PVC, Maximum Temperature 150 Degrees F, Curtain Height 5 ft, Curtain Width 75 ft, Curtain Material Color Gray, Curtain Material Weight 13 oz/sq yd, Curtain Material Thickness 0.36 mm, Grommet Spacing 12 in, Resistance Properties UV Resistant, Curtain Mount Type Suspended from Tube, Fastener Type Grommets, Features Protection from Harmful UV Rays
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JR PRODUCTS JR Products 62205 Water Regulator - 40-50 psi (62205)
- AMERICAN TORCH TIP Collet Body, 3/32 In, PK5 (13N28)
- SMITH EQUIPMENT Handi Heet Tip No 0 (NE180-0)
- AMERICAN TORCH TIP 1/2" Diffuser for use with Lightning, Pk5 (63-3103-2)
- ZORO SELECT Welding Booth, 8 ft. W, 6ft, 0.014 in., Red (22RP05)
- ZORO SELECT Welding Curtain, 8 ft. W, 6 ft., Ylw Org (22RN58)
- ZORO SELECT Welding Curtain, 8 ft. W, 6 ft., Gray (22RN64)
- ZORO SELECT Welding Screen, 6ft W, 6ft, 0.014 in., Red (22RN72)
- ZORO SELECT Welding Booth, 8 ft. W, 6 ft., Ylw Org (22RP07)
- ZORO SELECT Welding Screen, 6 ft. W, 6 ft., Ylw Org (22RN69)
- STEINER Welding Screens, 6 ft H, 10 ft L, Black (500HD-6X10)
- Zoro Select Welding Screens