Shop All Welding Screens
Zoro Select
Welding Curtain Roll, 75ft. W, 5 ft., Blue
Mfr # 22RN55
Zoro # G5313077
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Protective Material Transparent PVC
- Grommet Placement 12 in Centers on One Side
- With Grommet / Without Grommet With Grommet
- Protective Thickness 0.014 in
- Width 75 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 22RN55
- Zoro # G5313077
- UPC # 190735772324
- Country of Origin India
- Category Welding Screens
Dimensions
Width | 75 ft. |
Protective Height | 5 ft |
Protective Width | 75 ft |
Height | 5 ft. |
Curtain Height | 5 ft |
Curtain Width | 75 ft |
Grommet Hole Diameter | 3/8 in |
Description
Welding Curtain Roll, Curtain Design Curtain, Opacity Tinted Transparent, Curtain Material Type PVC, Curtain Material Coating PVC, Maximum Temperature 150 Degrees F, Curtain Height 5 ft, Curtain Width 75 ft, Curtain Material Color Blue, Curtain Material Weight 13 oz/sq yd, Curtain Material Thickness 0.36 mm, Grommet Spacing 12 in, Resistance Properties UV Resistant, Curtain Mount Type Suspended from Tube, Fastener Type Grommets, Features Protection from Harmful UV Rays
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEVERT Torch Kit, TR Kit, Propane Fuel (PS2960-33)
- MILLER ELECTRIC Contact Tip, FasTip, 0.030, PK25 (206185)
- AMERICAN TORCH TIP Cutting Tip, size 1 (144-1)
- FORNEY 250 Series Oxygen Regulator, 2 in Side Mount (87090)
- ZORO SELECT Welding Curtain Roll, 75ft W, 5ft, Ylw Org (22RN52)
- ZORO SELECT Welding Booth, 6ft W, 6ft, 0.014 in., Red (22RP04)
- ZORO SELECT Welding Curtain, 6 ft. W, 6 ft., Blue (22RN66)
- ZORO SELECT Welding Booth, 8 ft. W, 6ft, 0.014 in., Red (22RP05)
- ZORO SELECT Welding Curtain Roll, 75 ft. W, 5 ft., Red (22RN53)
- ZORO SELECT Welding Screen, 6 ft. W, 6 ft., Gray (22RN75)
- STEINER Welding Screens, 6 ft H, 10 ft W, Black (522-6X10)
- Zoro Select Welding Screens