Shop All Welding Screens
Zoro Select
Welding Curtain, 8 ft. W, 6 ft., Red
Mfr # 22RN61
Zoro # G5307495
original price:
$73.75
15% off
$62.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 8 ft.
- Protective Height 6 ft
- Material PVC
- With Grommet / Without Grommet With Grommet
- Height 6 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 22RN61
- Zoro # G5307495
- UPC # 190735772386
- Country of Origin India
- Category Welding Screens
Dimensions
Width | 8 ft. |
Protective Height | 6 ft |
Height | 6 ft. |
Protective Width | 8 ft |
Curtain Width | 8 ft |
Curtain Height | 6 ft |
Grommet Hole Diameter | 3/8 in |
Description
Welding Curtain, Curtain Design Curtain, Opacity Tinted Transparent, Curtain Material Type PVC, Curtain Material Coating PVC, Maximum Temperature 150 Degrees F, Curtain Height 6 ft, Curtain Width 8 ft, Curtain Material Color Red, Curtain Material Weight 13 oz/sq yd, Curtain Material Thickness 0.36 mm, Grommet Spacing 12 in, Resistance Properties UV Resistant, Curtain Mount Type Suspended from Tube, Fastener Type Grommets, Grommet Hole Diameter 3/8 in, Grommet Location Four Side
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Welding Booth, 8 ft. W, 6 ft., Ylw Org (22RP07)
- HAKKO Self Contained Desoldering & Soldering Station (FM204-01)
- THERMAL DYNAMICS Plasma Tip, 60A/Drag Tip, PK5 (9-8252)
- WELLER Soldering Tip, Chisel, 1.6mm (T0054485199)
- ZORO SELECT Welding Curtain, 6 ft. W, 6 ft., Ylw Org (22RN57)
- ZORO SELECT Welding Curtain, 8 ft. W, 6 ft., Gray (22RN64)
- ZORO SELECT Welding Curtain, 8 ft. W, 6 ft., Ylw Org (22RN58)
- ZORO SELECT Welding Screen, 6ft W, 6ft, 0.014 in., Red (22RN72)
- ZORO SELECT Welding Screen, 8 ft. W, 6 ft., Ylw Org (22RN70)
- ZORO SELECT Welding Screen, 4 ft. W, 6ft, 0.014 in., Red (22RN71)
- STEINER Welding Strip Curtain, 6 x 6 ft., Blue, PVC (73411B)
- Zoro Select Welding Screens