Shop All Welding Screens
Zoro Select
Welding Curtain, 6 ft. W, 6 ft., Blue
Mfr # 22RN66
Zoro # G5313104
original price:
$64.12
25% off
new price: $47.85
/ea
$47.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Protective Thickness 0.014 in
- Height 6 ft.
- Welding Protection Sub-Category Curtains
- With Grommet / Without Grommet With Grommet
- Thickness 0.014"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 22RN66
- Zoro # G5313104
- UPC # 190735772430
- Country of Origin India
- Category Welding Screens
Dimensions
Height | 6 ft. |
Protective Width | 6 ft |
Width | 6 ft. |
Protective Height | 6 ft |
Grommet Hole Diameter | 3/8 in |
Curtain Width | 6 ft |
Curtain Height | 6 ft |
Description
Welding Curtain, Curtain Design Curtain, Opacity Tinted Transparent, Curtain Material Type PVC, Curtain Material Coating PVC, Maximum Temperature 150 Degrees F, Curtain Height 6 ft, Curtain Width 6 ft, Curtain Material Color Blue, Curtain Material Weight 13 oz/sq yd, Curtain Material Thickness 0.36 mm, Grommet Spacing 12 in, Resistance Properties UV Resistant, Curtain Mount Type Suspended from Tube, Fastener Type Grommets, Grommet Hole Diameter 3/8 in, Grommet Location Four Side
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THERMAL DYNAMICS Replacement Torch, for SL60QD Leads (7-5680)
- POWERWELD Victor Style Cutting Tip, MD, LP Propane/Natural Gas, #3 (0333-0402) (3-3GPN)
- AMERICAN TORCH TIP Contact Tip, Wire Size 0.052", Pk10 (621-0393)
- ZORO SELECT Welding Screen, 8 ft. W, 6ft, 0.014 in., Red (22RN73)
- ZORO SELECT Welding Screen, 8 ft. W, 6 ft., Blue (22RN79)
- ZORO SELECT Welding Screen, 8 ft. W, 6 ft., Ylw Org (22RN70)
- ZORO SELECT Welding Curtain, 8 ft. W, 6 ft., Gray (22RN64)
- ZORO SELECT Welding Screen, 6 ft. W, 6 ft., Gray (22RN75)
- ZORO SELECT Welding Screen, 4 ft. W, 6 ft., Blue (22RN77)
- ZORO SELECT Welding Booth, 8 ft. W, 6 ft., Ylw Org (22RP07)
- STEINER Welding Screen, 10 ft. W, 6 ft., Yellow (534HD-6X10)
- Zoro Select Welding Screens