Shop All Welding Screens
Zoro Select
Welding Curtain, 6 ft. W, 4 ft., Gray
Mfr # 22RN62
Zoro # G5313086
product price: $25.79
/ea
$25.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Color Gray
- Protective Width 6 ft
- Welding Protection Sub-Category Curtains
- Thickness 0.014"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 22RN62
- Zoro # G5313086
- UPC # 190735772393
- Country of Origin India
- Category Welding Screens
Dimensions
Protective Width | 6 ft |
Protective Height | 4 ft |
Height | 4 ft. |
Width | 6 ft. |
Curtain Height | 4 ft |
Grommet Hole Diameter | 3/8 in |
Curtain Width | 6 ft |
Description
Welding Curtain, Curtain Design Curtain, Opacity Tinted Transparent, Curtain Material Type PVC, Curtain Material Coating PVC, Maximum Temperature 150 Degrees F, Curtain Height 4 ft, Curtain Width 6 ft, Curtain Material Color Gray, Curtain Material Weight 13 oz/sq yd, Curtain Material Thickness 0.36 mm, Grommet Spacing 12 in, Resistance Properties UV Resistant, Curtain Mount Type Suspended from Tube, Fastener Type Grommets, Grommet Hole Diameter 3/8 in, Grommet Location Four Side
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER Orange Welding Curtain, 60"X81Yd Roll (338-60R)
- HARRIS Specialty Gas Lab Regulator, Two Stage, CGA-320, 0 to 50 psi, Use With: Carbon Dioxide (KH1083)
- POWERWELD Glass Magnifier Lens, 2" x 4-1/4", 1.50 Magnification (M150)
- SIEVERT Pyramid Soldering Bit, 4" L, 14 oz. Size (7004-00)
- ZORO SELECT Welding Screen, 8 ft. W, 6ft, 0.014 in., Red (22RN73)
- ZORO SELECT Welding Curtain, 6 ft. W, 4 ft., Ylw Org (22RN56)
- ZORO SELECT Welding Screen, 6 ft. W, 6 ft., Ylw Org (22RN69)
- ZORO SELECT Welding Booth, 6 ft. W, 6 ft., Ylw Org (22RP06)
- ZORO SELECT Welding Screen, 4 ft. W, 6 ft., Gray (22RN74)
- ZORO SELECT Welding Curtain, 6 ft. W, 4 ft., Blue (22RN65)
- STEINER Black Vinyl Welding Curtain, 61"X100Yd (336-61R)
- Zoro Select Welding Screens