Shop All Arc Welder Accessories
Zoro Select
Welding Cable Connector, Male/Female 1MPC
Mfr # 1UYF4
Zoro # G0563674
$10.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Connection Male/Female 1MPC
- For Use With Arc Welder
- Cable Capacity 1, 2, 4
- Cable Connection Type Single Ball-Point
- Connector Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1UYF4
- Zoro # G0563674
- UPC # 190735415429
- Country of Origin Multiple
- Category Arc Welder Accessories
Dimensions
Connector Length | 9.6 in |
Details
Item | Welding Cable Connector |
Cable Connection | Male/Female 1MPC |
For Use With | Arc Welder |
Cable Capacity | 1, 2, 4 |
Cable Connection Type | Single Ball-Point |
Connector Material | Brass |
Maximum Current | 300 A |
Compatible Cable Gauge (Maximum) | 1 AWG |
Compatible with Product Type | Arc Welder |
Insulated | Yes |
Connector Type | Tweco |
Maximum Temperature | 40 Degrees C |
Compatible Cable Gauge | #1 AWG, #2 AWG, #3 AWG, #4 AWG |
Compatible Cable Gauge Range | 4 AWG to 1 AWG |
Connector Gender | Female/Male |
Compatible Cable Gauge (Minimum) | 4 AWG |
Description
Welding Cable Connector, Connector Type Tweco, Connector Gender Female/Male, Compatible Cable Gauge (Minimum) 4 AWG, Cable Connection Type Single Ball-Point, Compatible Cable Gauge (Maximum) 1 AWG, Compatible with Product Type Arc Welder, Connector Length 9.6 in, Connector Material Brass, Maximum Current 300 A, Insulated Yes, Maximum Temperature 40 Degrees C
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIWELD 1.5in GAUGE 1/8in NPT BM 300 PSI GOLD (G84D)
- AMERICAN BEAUTY TOOLS Soldering Tip, Screwdriver, 0.375 In (43S)
- 3M Magnification Plate (08-0500-56)
- DAYTON Blade Welder, 4.2 kVA Rating, 240VAC (6A489)
- ZORO SELECT Brass Ground Clamp 600A, 1 1/2ln (19N769)
- ZORO SELECT Brass Ground Clamp 300A, 1 ln (19N767)
- ZORO SELECT Steel Ground Clamp 200A, Jaw Open 1/2ln (19N765)
- ZORO SELECT Welding Cable Connector, Male 2MPC1 (1UYF6)
- ZORO SELECT Electrode Holder, 200 A, Use w/Arc Welder (1UYE6)
- ZORO SELECT Ground Clamp, 500 A, Use w/Arc Welder (1UYF2)
- TWECO Electrode Holder, 200 A, Max 2/0 AWG (91101180)
- Zoro Select Arc Welder Accessories