Shop All Welding Screens
Zoro Select
Welding Booth, 6ft W, 6ft, 0.014 in., Red
Mfr # 22RP04
Zoro # G5385317
product price: $313.99
/ea
Free Shipping & Returns
$313.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Nylon Ties, Snap Locks
- Color Red
- Withstand Temp. 150 Degrees F
- Features Front Door Is Curta in Other Three Sides Are fixed
- Protective Width 6 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 22RP04
- Zoro # G5385317
- UPC # 190735772805
- Country of Origin India
- Category Welding Screens
Dimensions
Protective Width | 6 ft |
Protective Height | 6 ft |
Width | 6 ft. |
Height | 6 ft. |
Overall Height | 6 ft |
Frame Tube Size | 1 in |
Panel Height | 6 ft |
Grommet Hole Diameter | 3/8 in |
Frame Leg Length | 31 in |
Overall Depth | 6 ft |
Overall Width | 6 ft |
Panel Width | 6 ft |
Description
Welding Booth Kit, Opacity Tinted Transparent, Maximum Temperature 150 Degrees F, Overall Width 6 ft, Overall Height 6 ft, Panel Material Color Red, Panel Material PVC, Panel Material Coating PVC, Panel Weight 13 oz/sq yd, Panel Material Thickness 0.36 mm, Resistance Properties UV Inhibitor, Base Frame Type Platfrom Legs, Fastener Type Grommets, Frame Finish Powder Coated, Frame Leg Length 31 in, Frame Material Steel, Frame Tube Size 1 in, Grommet Hole Diameter 3/8 in, Grommet Location Center
Restrictions
- WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLER ELECTRIC Tip, Standard, Contact, .035, PK5 (199388)
- PARKER TORCHOLOGY Standard Wedge Collet, 1/16" (WP9/WP20) (P2CGS-16)
- COXREELS 1/4" x 75 ft. Spring Return Welding Dual Reel w/Hose 200 psi (SHWT-N-175)
- AMERICAN TORCH TIP Tig Torch, 350 Amp (18)
- ZORO SELECT Welding Curtain Roll, 75ft. W, 5 ft., Gray (22RN54)
- ZORO SELECT Welding Curtain, 6 ft. W, 4 ft., Red (22RN59)
- ZORO SELECT Welding Screen, 8 ft. W, 6ft, 0.014 in., Red (22RN73)
- ZORO SELECT Welding Curtain, 6 ft. W, 6 ft., Red (22RN60)
- ZORO SELECT Welding Curtain, 6 ft. W, 6 ft., Gray (22RN63)
- ZORO SELECT Welding Screen, 8 ft. W, 6 ft., Gray (22RN76)
- ACCUFORM Welding Curtain, Blue, 8 ft. W (PWD102BU)
- Zoro Select Welding Screens