Shop All Welding Protection Accessories
Zoro Select
Welding Blanket Roll, 5 ft W, 150 ft, Tan
Mfr # 22RN99
Zoro # G5410307
product price: $695.99
/ea
Free Shipping & Returns
$695.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Protective Color Tan
- Color Tan
- Width 150 ft.
- Withstand Temp. 1,000 Degrees F
- Height 5 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 22RN99
- Zoro # G5410307
- UPC # 190735772768
- Country of Origin China
- Category Welding Protection Accessories
Dimensions
Width | 150 ft. |
Height | 5 ft. |
Protective Width | 150 ft |
Protective Height | 5 ft |
Overall Width | 5 ft |
Overall Length | 150 ft |
Description
Welding Blanket Roll, Protective Material Fiberglass, Protective Material Coating Uncoated, Maximum Temperature 1,000 Degrees F, Overall Length 150 ft, Overall Width 5 ft, Protective Material Color Tan, Protective Material Weight 18 oz/sq yd, Protective Material Thickness 0.03 in, Grommet Location No Grommet Holes, Standards FM Approved, NFPA701, Duty Rating Light, Fastener Type No Fasteners Included, Process General welding applications with light sparks and minimal spatter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VICTOR Tip Accessory, 1 Piece, Size 15 (0311-0231)
- LINCOLN ELECTRIC LINCOLN TIG Welding Long Back Cap (KP4746-L)
- BLAIR EQUIPMENT CO $SKIPPROOF KIT SPOTWELD 3/8" w/11123 (BL11096)
- XTRWELD 308L Filler Metal, 1/16, Stainless Steel, 1 lb Display Pack, 36 Inch L (CL308L062-1DP)
- ZORO SELECT Welding Blanket, 4 ft. W, 6 ft., Black (22RN86)
- ZORO SELECT Welding Blanket, 4 ft. W, 6 ft., White (22RN80)
- ZORO SELECT Welding Blanket, 6 ft. W, 6 ft., Black (22RN87)
- ZORO SELECT Welding Blanket, 6 ft. W, 6 ft., Tan (22RN93)
- ZORO SELECT Welding Blanket, 8 ft. W, 8 ft., Black (22RN89)
- ZORO SELECT Welding Blanket Roll, 3 ft W, 150 ft, Red (22RP01)
- WILSON Welding Blankets - Uncoated Fibreglass (36167)
- Zoro Select Welding Protection Accessories