Shop All Welding Protection Accessories
Zoro Select
Welding Blanket Roll, 3.16 ft. W, 150 ft.
Mfr # 22RN98
Zoro # G5307565
product price: $442.99
/ea
Free Shipping & Returns
$442.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Welding Protection Sub-Category Blankets
- Protective Color Pink
- Width 150 ft.
- Material Uncoated Fiberglass
- Protective Thickness 0.04 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 22RN98
- Zoro # G5307565
- UPC # 190735772751
- Country of Origin China
- Category Welding Protection Accessories
Dimensions
Width | 150 ft. |
Height | 3-1/4 ft. |
Protective Height | 3 ft 3 in |
Protective Width | 150 ft |
Overall Width | 3 1/4 ft |
Overall Length | 150 ft |
Description
Welding Blanket Roll, Protective Material Fiberglass, Protective Material Coating Acrylic, Maximum Temperature 1,000 Degrees F, Overall Length 150 ft, Overall Width 3 1/4 ft, Protective Material Color Pink, Protective Material Weight 16 oz/sq yd, Protective Material Thickness 0.04 in, Grommet Location No Grommet Holes, Standards FM Approved, Duty Rating Light, Fastener Type No Fasteners Included, Process General welding applications with light sparks and minimal spatter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESAB SENTINEL A50 Inside Cover Lens, PK5 (0700000808)
- PARKER TORCHOLOGY Standard Collet Body, 1/16" (WP17/WP18/WP26) (10N31)
- KDAR Kdar 500G 500G Big Max 500000 BTU Propane Torch Kit (500G)
- TWECO Nozzle, EL22CT, 3/8 Inch Bore, 3.183 Inch L (1260-1625)
- ZORO SELECT Welding Blanket, 10 ft. W, 10 ft., Black (22RN91)
- ZORO SELECT Welding Blanket, 8 ft. W, 6 ft., Black (22RN88)
- ZORO SELECT Welding Blanket Roll, 3 ft W, 150 ft, Red (22RP01)
- ZORO SELECT Welding Blanket, 6 ft. W, 6 ft., Black (22RN87)
- ZORO SELECT Welding Blanket, 10 ft. W, 6 ft., Black (22RN90)
- ZORO SELECT Welding Blanket, 8 ft. W, 8 ft., Tan (22RN95)
- POWERWELD 18oz Uncoated Heat Treated Fiberglass Welding Blanket, 6' x 6' (PW18B66UC)
- Zoro Select Welding Protection Accessories