Shop All Welding Protection Accessories
Zoro Select
Welding Blanket, 8 ft. W, 8 ft., White
Mfr # 22RN83
Zoro # G5311984
original price:
$139.60
14% off
new price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 8 ft.
- Thickness 0.080"
- Material Uncoated Fiberglass
- Protective Thickness 0.08 in
- Width 8 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 22RN83
- Zoro # G5311984
- UPC # 190735772607
- Country of Origin China
- Category Welding Protection Accessories
Dimensions
Height | 8 ft. |
Width | 8 ft. |
Protective Height | 8 ft |
Protective Width | 8 ft |
Overall Width | 8 ft |
Overall Length | 8 ft |
Grommet Hole Diameter | 4/5 in |
Description
Welding Blanket, Protective Material Fiberglass, Protective Material Coating Uncoated, Maximum Temperature 1,000 Degrees F, Overall Length 8 ft, Overall Width 8 ft, Protective Material Color White, Protective Material Weight 32 oz/sq yd, Protective Material Thickness 0.08 in, Grommet Location Two on Each Corner, Standards FM Approved, Duty Rating Medium, Grommet Spacing 24 in, Fastener Type Grommets, Grommet Hole Diameter 4/5 in, Grommet Material Brass
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LINCOLN ELECTRIC LINCOLN MIG Welding Cyl Contact Tip (KP2744-364A)
- TWECO Female Terminal, Copper (95101111)
- AMERICAN BEAUTY TOOLS Soldering Tip, Screwdriver, 0.875 In (45S)
- HAKKO Soldering Iron Connector, 3.9 ft. L, Black (FX8801-02)
- ZORO SELECT Welding Blanket, 4 ft. W, 6 ft., Tan (22RN92)
- ZORO SELECT Welding Blanket Roll, 5 ft W, 150 ft, Tan (22RN99)
- ZORO SELECT Welding Blanket, 4 ft. W, 6 ft., White (22RN80)
- ZORO SELECT Welding Blanket, 8 ft. W, 8 ft., Black (22RN89)
- ZORO SELECT Welding Blanket, 6 ft. W, 6 ft., Black (22RN87)
- ZORO SELECT Welding Blanket Roll, 3 ft W, 150 ft, Red (22RP01)
- STEINER Welding Blanket, 8 ft. W, 8 ft., Black (376-8X8)
- Zoro Select Welding Protection Accessories