Shop All Welding Protection Accessories
Zoro Select
Welding Blanket, 8 ft. W, 6 ft., Tan
Mfr # 22RN94
Zoro # G5312027
original price:
$49.07
5% off
new price: $46.59
/ea
$46.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Grommet Placement 24 in Centers on Four Sides
- Withstand Temp. 1,000 Degrees F
- Protective Thickness 0.035 in
- Height 6 ft.
- Welding Protection Sub-Category Blankets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 22RN94
- Zoro # G5312027
- UPC # 190735772713
- Country of Origin China
- Category Welding Protection Accessories
Dimensions
Height | 6 ft. |
Protective Height | 6 ft |
Width | 8 ft. |
Protective Width | 8 ft |
Overall Length | 8 ft |
Grommet Hole Diameter | 4/5 in |
Overall Width | 6 ft |
Description
Welding Blanket, Protective Material Fiberglass, Protective Material Coating Uncoated, Maximum Temperature 1,000 Degrees F, Overall Length 8 ft, Overall Width 6 ft, Protective Material Color Tan, Protective Material Weight 18 oz/sq yd, Protective Material Thickness 0.04 in, Grommet Location Two on Each Corner, Standards FM Approved, NFPA701, Duty Rating Light, Grommet Spacing 24 in, Fastener Type Grommets, Grommet Hole Diameter 4/5 in, Grommet Material Brass
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FORNEY 140A Welder Machine Mig FC-I Welder (FO570749)
- PARKER TORCHOLOGY Replacement Torch Body, 150A, Air Cooled (WP-17) (PWP17)
- SIEVERT Torch Kit, Utility, Propane Fuel (HSK1-04)
- OATEY Flame Protector, 12 in., Gray (31400)
- ZORO SELECT Welding Blanket, 6 ft. W, 6 ft., Black (22RN87)
- ZORO SELECT Welding Blanket, 4 ft. W, 6 ft., White (22RN80)
- ZORO SELECT Welding Blanket, 6 ft. W, 6 ft., Tan (22RN93)
- ZORO SELECT Welding Blanket, 8 ft. W, 8 ft., Black (22RN89)
- ZORO SELECT Welding Blanket, 10 ft. W, 10 ft., Black (22RN91)
- ZORO SELECT Welding Blanket Roll, 5 ft W, 150 ft, Tan (22RN99)
- STEINER Welding Blanket, 8 ft. W, 6 ft., Black (376-6X8)
- Zoro Select Welding Protection Accessories