Shop All Welding Protection Accessories
Zoro Select
Welding Blanket, 6 ft. W, 6 ft., Tan
Mfr # 22RN93
Zoro # G5387435
original price:
$41.13
5% off
$38.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Protective Thickness 0.035 in
- Withstand Temp. 1,000 Degrees F
- Color Tan
- Protective Material Fiberglass
- Width 6 ft.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 22RN93
- Zoro # G5387435
- UPC # 190735772706
- Country of Origin China
- Category Welding Protection Accessories
Dimensions
Width | 6 ft. |
Protective Width | 6 ft |
Height | 6 ft. |
Protective Height | 6 ft |
Grommet Hole Diameter | 4/5 in |
Overall Width | 6 ft |
Overall Length | 6 ft |
Description
Welding Blanket, Protective Material Fiberglass, Protective Material Coating Uncoated, Maximum Temperature 1,000 Degrees F, Overall Length 6 ft, Overall Width 6 ft, Protective Material Color Tan, Protective Material Weight 18 oz/sq yd, Protective Material Thickness 0.04 in, Grommet Location Two on Each Corner, Standards FM Approved, NFPA701, Duty Rating Light, Grommet Spacing 24 in, Fastener Type Grommets, Grommet Hole Diameter 4/5 in, Grommet Material Brass
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M12 FUEL 1/2 in. x 18 in. Bandfile (2482-20)
- HOBART FILLER METALS Brazing Alloy, General Purp LFB, 1/8, 3lb (S308846-G16)
- AMERICAN TORCH TIP Swirl Ring (220479)
- WELLER Digital Power Unit, 240W (WX2N)
- ZORO SELECT Welding Blanket, 4 ft. W, 6 ft., Black (22RN86)
- ZORO SELECT Welding Blanket, 10 ft. W, 10 ft., Black (22RN91)
- ZORO SELECT Welding Blanket Roll, 5 ft W, 150 ft, Tan (22RN99)
- ZORO SELECT Welding Blanket, 4 ft. W, 6 ft., White (22RN80)
- ZORO SELECT Welding Blanket, 8 ft. W, 6 ft., Black (22RN88)
- ZORO SELECT Welding Blanket, 10 ft. W, 6 ft., Black (22RN90)
- STEINER INDUSTRIES Glove Back-Hand Pad, 10" L, 6-1/2" W (15A82-10)
- Zoro Select Welding Protection Accessories